Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Lead-free bodywork tinning paste

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Smell/fragrance: Characteristic
  • Weight of content: 1 kg
  • Material designation: S-Sn97Cu3
  • Max. melting temperature: 250 °C
  • Min. melting temperature: 230 °C
  • Sn composition of the brazing solder (weight-%): 65 %
  • pH value: Acidic
  • Conditions for pH value: at 20°C
  • Unleaded: Yes
  • Boiling point: 100 °C
  • Supplier product designation: KAROSSERIE ZINNPASTE BLEIFREI - 1000 G
  • EN standard: 29454-1

Weight of content

Material designation

Smell/fragrance

Code

Package / Quantity

Price (AMD)

1 kg

S-Sn97Cu3

Characteristic

x 0

Code: 098290

Product information

Catalogue page as PDF 1

Tecnical Description

  • pH value Acidic
  • Weight of content 1 kg
  • Min. melting temperature 230 °C
  • Material designation S-Sn97Cu3
  • Boiling point 100 °C
  • Unleaded Yes
  • Conditions for pH value at 20°C
  • Sn composition of the brazing solder (weight-%) 65 %
  • Max. melting temperature 250 °C
  • EN standard 29454-1
  • Supplier product designation KAROSSERIE ZINNPASTE BLEIFREI - 1000 G
  • Smell/fragrance Characteristic
  • Melting range: 230–250°C
  • Complies with the legal specifications of European Parliament Directive 2000/53/EC and the German national used vehicle law
  • Tin content 60–70%, lead-free

LAST VIEWED

Added to cart