Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Plus hand cleaner

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Container: Bucket
  • Contents: 4000 ml
  • Smell/fragrance: Lemon
  • Performance (points system): 3 of 5 points
  • Density/conditions: 0,97 g/cm³ / at 20°C
  • Shelf life from production/conditions: 24 Month / at 5°C to 25°C
  • Soap-free: Yes

Contents

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

4000 ml

Bucket

Lemon

x 1

Code: 08939000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Silicone-free Yes
  • Density/conditions 0,97 g/cm³ / at 20°C
  • Performance (points system) 3 of 5 points
  • Shelf life from production/conditions 24 Month / at 5°C to 25°C
  • Contents 4000 ml
  • Container Bucket
  • Smell/fragrance Lemon
  • Soap-free Yes

Gentle on the skin

  • Cleans and protects
  • High proportion of substances with prophylactic effect prevent skin irritation
  • pH-neutral and soap-free
  • Dermatologically tested

Prevents drains from becoming clogged

Alkali-free and silicone-free


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

LAST VIEWED

Added to cart