Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Silicone spray

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Colour: Colourless
  • Chemical basis: Mineral oil

Contents

Container

Shelf life from production

Code

Package / Quantity

Price (AMD)

20 l

Canister

12 Month

x 0

Code: 0893221520

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Container Canister
  • Shelf life from production 12 Month
  • Colour Colourless
  • Chemical basis Mineral oil

5 l

Canister

24 Month

x 0

Code: 089322105

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Container Canister
  • Shelf life from production 24 Month
  • Colour Colourless
  • Chemical basis Mineral oil

500 ml

Spray can

24 Month

x 1

Code: 0893221

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Mineral oil
  • Container Spray can
  • Contents 500 ml
  • Shelf life from production 24 Month
  • Plastic parts retain a high-gloss finish and do not become brittle
  • Rubber parts are protected, do not become brittle and do not freeze or stick
  • Impregnated folding roofs and hoods
  • Anti-static effect (dust-repellent)
  • Protects electrical contacts against moisture
  • Sliding roof and seat rails, seat belt rollers etc. run smoothly
  • Prevents squeaks and creaks between dissimilar materials, e.g. metal/plastic etc.
  • Serves as an installation aid, e.g. for hose connections
  • No staining

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart