Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Silicone spray Silicon fluid

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 24 Month
  • Contents: 0.4 l
  • Chemical basis: Physiologically harmless synthetic oil
  • Density/conditions: 0,785 g/cm³ / Active substance, 20°C
  • Min./max. temperature conditions: -50 to 250 °C
  • Density/condi...: 0,785 g/cm³ / Active substance, 20°C

Contents

Chemical basis

Density/condi...

Code

Package / Quantity

Price (AMD)

0.4 l

Physiologically harmless synthetic oil

0,785 g/cm³ / Active substance, 20°C

x 1

Code: 0893221000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Shelf life from production 24 Month
  • Density/conditions 0,785 g/cm³ / Active substance, 20°C
  • Min./max. temperature conditions -50 to 250 °C
  • Contents 0.4 l
  • Chemical basis Physiologically harmless synthetic oil
  • Density/condi... 0,785 g/cm³ / Active substance, 20°C

Contains highly concentrated, high-quality silicone oils

  • Optimum sliding and lubricating properties
  • Prevents sticking and wear
  • Eliminates unpleasant squeaking noises

Extremely high temperature resistance from  -50°C to +250°C

Wide range of applications, even in high temperatures and for use as a mould release agent

Colourless, non-staining

Good material compatibility

Moisture repellent

Protects e.g. rubber parts against frost


Notice

NSF H11

The product may come into contact with foodstuffs for technical reasons.

If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart