Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Silicone spray Compressed

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 24 Month
  • Container: Aerosol can
  • Contents: 250 ml
  • Colour: Colourless
  • Chemical basis: Mineral oil
  • Density/conditions: 0,75 g/cm³ / at 20°C
  • Min./max. temperature conditions: -5 to 40 °C

Contents

Container

Chemical basis

Code

Package / Quantity

Price (AMD)

250 ml

Aerosol can

Mineral oil

x 0

Code: 0893221250

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 250 ml
  • Container Aerosol can
  • Colour Colourless
  • Chemical basis Mineral oil
  • Density/conditions 0,75 g/cm³ / at 20°C
  • Min./max. temperature conditions -5 to 40 °C
  • Shelf life from production 24 Month
Specification
  • Plastic parts retain a high-gloss finish and do not become brittle
  • Rubber parts are protected, do not become brittle and do not freeze or stick
  • Impregnated folding roofs and hoods
  • Anti-static effect (dust-repellent)
  • Protects electrical contacts against moisture
  • Sliding roof and seat rails, seat belt rollers etc. run smoothly
  • Prevents squeaks and creaks between dissimilar materials, e.g. metal/plastic etc.
  • Serves as an installation aid, e.g. for hose connections
  • Leaves behind a clean film

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart