Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Paint spray, silk gloss

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • CFC (fuel gas) free: Yes
  • Max. temperature resistance: 80 °C
  • Contents: 400 ml
  • Chemical basis: Nitroalkydale
  • Min./max. spraying distance: 20-25 cm
  • Min. spraying distance: 20 cm
  • Max. spraying distance: 25 cm
  • Shelf life from production: 36 Month
  • Conditions to maintain shelf life from production: at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time: at 20°C
  • AOX-free: Yes
  • Free from heavy metals: Yes
  • Gloss level: Satin gloss
  • Version: Round nozzle
  • Density: 0.775 g/cm³

Weight of content

Density conditions

Min. flashing point

Code

Package / Quantity

Price (AMD)

-4 °C

x 0

Code: 0893343000

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Flame red RAL 3000
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

-4 °C

x 0

Code: 0893345015

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Sky blue RAL 5015
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

310 g

at 20°C

0 °C

x 0

Code: 0893346001

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Emerald green RAL 6001
  • Weight of content 310 g
  • Density conditions at 20°C
  • Min. flashing point 0 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

-4 °C

x 0

Code: 0893347329

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Actros grey MB 7329
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

-4 °C

x 0

Code: 0893347032

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Pebble grey RAL 7032
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

-4 °C

x 0

Code: 0893347350

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Nova grey MB 7350
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

-4 °C

x 0

Code: 0893347354

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Argentite grey MB 7354
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

-4 °C

x 0

Code: 0893349001

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Cream RAL 9001
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

-4 °C

x 0

Code: 0893349002

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Grey white RAL 9002
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

-4 °C

x 0

Code: 0893349010

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Pure white RAL 9010
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893349011

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Graphite black RAL 9011
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893349110

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Satin black VW 110
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893349120

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Black Fiat 120
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893349129

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Galinit grey MB 129
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893349167

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Deep dark grey MB 167
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893349005

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Jet black RAL 9005
  • Weight of content
  • Density conditions
  • Min. flashing point -4 °C
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level Satin gloss
  • Max. temperature resistance 80 °C
  • Density 0.775 g/cm³
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893349115

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 400 ml
  • Min. flashing point -4 °C
  • CFC (fuel gas) free Yes
  • Density 0.775 g/cm³
  • Gloss level Satin gloss
  • Chemical basis Nitroalkydale
  • Min./max. spraying distance 20-25 cm
  • Max. temperature resistance 80 °C
  • Free from heavy metals Yes
  • Version Round nozzle
  • AOX-free Yes
  • Conditions for drying time at 20°C
  • Max. spraying distance 25 cm
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Shelf life from production 36 Month
  • Min. spraying distance 20 cm

High-grade nitro-alkydal quality

  • Quick-drying
  • High gloss
  • Easy to apply

Can be painted over all common primers, filler products, and paint types

Quick-drying paint resin

Does not contain heavy metals

Drying time at 20°C

  • Dust-dry
  • Touch-dry
  • Dry to handle

Temperature resistant up to +80°C

Storage temperature +15°C to +25°Cand up to 60% rel. humidity

Optimum processing temperature +20°C


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart