Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Paint spray, special

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • CFC (fuel gas) free: Yes
  • Max. temperature resistance: 80 °C
  • Contents: 400 ml
  • Chemical basis: Nitroalkydale
  • Gloss level: High gloss
  • Dust-drying time: 10 min
  • Min./max. spraying distance: 20-25 cm
  • Min. spraying distance: 20 cm
  • Max. spraying distance: 25 cm
  • Dry to the touch after: 20 min
  • Shelf life from production: 36 Month
  • Min. processing temperature for can: 20 °C
  • Conditions to maintain shelf life from production: at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time: at 20°C
  • AOX-free: Yes
  • Min. flash-off time: 5 min
  • Free from heavy metals: Yes
  • Version: Round nozzle

Density

Colour number

Contents

Code

Package / Quantity

Price (AMD)

0.81 g/cm³

1873

400 ml

x 0

Code: 0893351873

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Hammered gold
  • Density 0.81 g/cm³
  • Colour number 1873
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

0.81 g/cm³

1187

400 ml

x 0

Code: 0893351187

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Hammered silver
  • Density 0.81 g/cm³
  • Colour number 1187
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

0.83 g/cm³

1911

400 ml

x 0

Code: 0893351911

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Brilliant white
  • Density 0.83 g/cm³
  • Colour number 1911
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

0.78 g/cm³

3026

400 ml

x 0

Code: 0893353026

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Luminous bright red RAL 3026
  • Density 0.78 g/cm³
  • Colour number 3026
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

0.78 g/cm³

1895

400 ml

x 0

Code: 0893351895

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Pearl silver
  • Density 0.78 g/cm³
  • Colour number 1895
  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Version Round nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

0.74 g/cm³

1900

400 ml

x 1

Code: 0893351900

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour number 1900
  • Contents 400 ml
  • Gloss level High gloss
  • Min. processing temperature for can 20 °C
  • Version Round nozzle
  • Free from heavy metals Yes
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Max. temperature resistance 80 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Chemical basis Nitroalkydale
  • Density 0.74 g/cm³
  • Min. spraying distance 20 cm
  • CFC (fuel gas) free Yes
  • Min./max. spraying distance 20-25 cm
  • Dry to the touch after 20 min
  • Max. spraying distance 25 cm
  • Shelf life from production 36 Month
  • Dust-drying time 10 min

High-grade nitro-alkydal quality

  • Quick-drying
  • High gloss
  • Easy to apply

Can be painted over all common primers, filler products, and paint types

Quick-drying paint resin

Does not contain heavy metals

Drying time at 20°C

  • Dust-dry < 10 min
  • Touch-dry < 20 min
  • Dry to handle < 60 min

Storage temperature +15°C to +25°C and up to 60% rel. humidity

Optimum processing temperature +20°C


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart