Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Vehicle cleaner Active Clean

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Contents: 500 ml
  • Container: Aerosol can
  • AOX-free: Yes
  • Min. flashing point: 0 °C
  • Smell/fragrance: Fruity
  • Bio-degradable: Yes
  • Chemical basis: Water, soap and glycol
  • pH value: 7.7

Contents

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

500 ml

Aerosol can

Fruity

x 1

Code: 0893472

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Water, soap and glycol
  • AOX-free Yes
  • Contents 500 ml
  • Container Aerosol can
  • Smell/fragrance Fruity
  • Bio-degradable Yes
  • Silicone-free Yes
  • pH value 7.7
  • Shelf life from production 24 Month
  • Min. flashing point 0 °C

Micro-fine active foam (vacuum effect)

  • Foam remains on the surface and actively draws out the dirt when the foam bubbles burst
  • Outstanding dirt-dissolving power
  • No need to saturate upholstery, meaning drying times are shorter

Gentle on materials

Suitable for all surfaces in the vehicle interior. The pre-determined breaking points of the airbag are not affected.

20x yield

  • 500 ml Active Clean equates to the yield of approx. 10 litres of liquid cleaning product
  • Cost-saving

Fast-separating in waste water in accordance with u00d6-Norm (Austrian standard) test B 5105

Biodegradability > 95%


Notice

Protect product from frost.


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart