Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Multi-purpose grease I

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Density: 1 g/cm³
  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Contents: 400 ml
  • Min. temperature conditions: -30 °C
  • Chemical basis: Mineral oil
  • AOX-free: Yes
  • Free from heavy metals: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Conditions for viscosity of oil basis: at 40°C
  • Lubricant code: K2K-30
  • Kinematic oil basis viscosity: 110 mm²/s
  • Min. dripping point: 180 °C
  • Dripping point conditions: in accordance with DIN ISO 2176
  • Max. temperature conditions: 130 °C
  • Min. worked penetration: 265
  • Max. worked penetration: 295
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • NLGI grade: 2
  • Corrosion protection period/category: Corrosion category 0
  • Corrosion protection period conditions: in accordance with DIN 51802, SKF Emcor test
  • VKA welding load: 1800 N
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Weight of content: 0.4 kg
  • Shelf life from production: 60 Month

Chemical basis

Lubricant code

Code

Package / Quantity

Price (AMD)

Mineral oil

K2K-30

x 1

Code: 08938701

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. temperature conditions 130 °C
  • Acid-free Yes
  • VKA welding load 1800 N
  • Contents 400 ml
  • Free from heavy metals Yes
  • Corrosion protection period/category Corrosion category 0
  • Worked penetration conditions in accordance with DIN ISO 2137
  • Min. worked penetration 265
  • Weight of content 0.4 kg
  • Silicone-free Yes
  • Smell/fragrance Characteristic
  • Min. dripping point 180 °C
  • Kinematic oil basis viscosity 110 mm²/s
  • Shelf life from production 60 Month
  • Conditions for viscosity of oil basis at 40°C
  • Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Density 1 g/cm³
  • NLGI grade 2
  • Lubricant code K2K-30
  • Resin-free Yes
  • Chemical basis Mineral oil
  • AOX-free Yes
  • Dripping point conditions in accordance with DIN ISO 2176
  • Min. temperature conditions -30 °C
  • Max. worked penetration 295
  • Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test

Lithium-soap, mineral-oil-based universal lubricating grease

  • Stable under heavy loads and resistant to oxidation
  • Forms an excellent seal to repel dust and dirt
  • Good adhesive properties
  • In practical "pull-off" cartridge
  • Silicone-free, acid-free, resin-free and AOX-free

Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the Technical Data Sheet.


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

LAST VIEWED

Added to cart