Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Commercial vehicle high-performance lubricating grease

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Min. temperature conditions: -30 °C
  • Chemical basis: Mineral oil
  • Acid-free: Yes
  • Resin-free: Yes
  • Conditions for viscosity of oil basis: at 40°C
  • Dripping point conditions: in accordance with DIN ISO 2176
  • Min. worked penetration: 265
  • Max. worked penetration: 295
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • NLGI grade: 2
  • Corrosion protection period/category: Corrosion category 0
  • Weight of content: 0.4 kg
  • Conditions for NLGI grade: with DIN 51818
  • Lubricant code: KP2N-30
  • Kinematic oil basis viscosity: 210 mm²/s
  • Min. dripping point: 260 °C
  • Max. temperature conditions: 140 °C
  • Max. short-term temperature resistance: 220 °C
  • Corrosion protection period conditions: in accordance with DIN 51802
  • Behaviour in the presence of water: 1-90
  • Conditions for behaviour in the presence of water: in accordance with DIN 51807-1
  • Shelf life from production: 72 Month

Chemical basis

Lubricant code

Code

Package / Quantity

Price (AMD)

Mineral oil

KP2N-30

x 0

Code: 08938801

Product information

Catalogue page as PDF 1

Tecnical Description

  • Conditions for behaviour in the presence of water in accordance with DIN 51807-1
  • Min. temperature conditions -30 °C
  • Max. short-term temperature resistance 220 °C
  • Acid-free Yes
  • Behaviour in the presence of water 1-90
  • Dripping point conditions in accordance with DIN ISO 2176
  • Min. worked penetration 265
  • Max. temperature conditions 140 °C
  • Conditions for NLGI grade with DIN 51818
  • Max. worked penetration 295
  • Min. dripping point 260 °C
  • Silicone-free Yes
  • Weight of content 0.4 kg
  • Kinematic oil basis viscosity 210 mm²/s
  • Shelf life from production 72 Month
  • NLGI grade 2
  • Corrosion protection period/category Corrosion category 0
  • Lubricant code KP2N-30
  • Resin-free Yes
  • Chemical basis Mineral oil
  • Corrosion protection period conditions in accordance with DIN 51802
  • Conditions for viscosity of oil basis at 40°C
  • Worked penetration conditions in accordance with DIN ISO 2137

Broad range of applications

One lubricating grease for most lubricating points, hence simple stock keeping and optimised application reliability

Extremely high pressure absorption capacity

Good corrosion protection

Water-repellent

Silicone-free, acid-free and resin-free

Lube-Shuttle®- system cartridge

  • Simple, safe and clean application when used with Lube-Shuttle® grease presses
  • Refillable - therefore cost-effective
  • Grease type identification and fill level monitoring

Notice

Suitable for use only in  Würth Lube-Shuttle® hand-lever grease gun.

Not suitable for lubricating points on which lubricating greases containing solid lubricants are specified, such as track rod joints. We recommend using multi-purpose grease II, art. no. 08938711, for this purpose.

The operating instructions of the major assembly and commercial vehicle manufacturers must be observed! For further information, refer to the technical data sheet. Store upright in a cool, dry place!


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart