Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Multi-purpose grease IV

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Shelf life from production: 24 Month
  • Contents: 400 ml
  • Max. temperature conditions: 180 °C
  • AOX-free: Yes
  • Free from heavy metals: Yes
  • Max. short-term temperature resistance: 200 °C
  • Acid-free: Yes
  • Resin-free: Yes
  • Resistance against: Water, Salt water, Acid, Lye
  • Conditions for viscosity of oil basis: at 40°C
  • Dripping point conditions: in accordance with DIN ISO 2176
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • NLGI grade: 2
  • Corrosion protection period/category: Corrosion category 0
  • Corrosion protection period conditions: in accordance with DIN 51802, SKF Emcor test
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Weight of content: 0.4 kg
  • Conditions for NLGI grade: with DIN 51818
  • Lubricant system: Grease
  • Lubricant code: KPFHC2R-40
  • Kinematic oil basis viscosity: 350 mm²/s
  • Min. dripping point: 250 °C
  • Min. temperature conditions: -45 °C
  • Max. worked penetration: 285
  • VKA welding load: 3000 N

Lubricant system

Lubricant code

Code

Package / Quantity

Price (AMD)

Grease

KPFHC2R-40

x 1

Code: 0893107003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 400 ml
  • Max. worked penetration 285
  • Weight of content 0.4 kg
  • Min. temperature conditions -45 °C
  • Lubricant code KPFHC2R-40
  • Kinematic oil basis viscosity 350 mm²/s
  • Acid-free Yes
  • NLGI grade 2
  • Lubricant system Grease
  • Silicone-free Yes
  • Free from heavy metals Yes
  • Max. short-term temperature resistance 200 °C
  • Worked penetration conditions in accordance with DIN ISO 2137
  • Min. dripping point 250 °C
  • Conditions for viscosity of oil basis at 40°C
  • Dripping point conditions in accordance with DIN ISO 2176
  • Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
  • VKA welding load 3000 N
  • Resin-free Yes
  • AOX-free Yes
  • Shelf life from production 24 Month
  • Conditions for NLGI grade with DIN 51818
  • Resistance against Water, Salt water, Acid, Lye
  • Smell/fragrance Characteristic
  • Corrosion protection period/category Corrosion category 0
  • Max. temperature conditions 180 °C

Safe to use with food

EP additives for high pressure resistance

Excellent dry-running properties

Good sealing effect and corrosion protection

Excellent resistance to dust, dirt and water

Resin-free, acid-free and silicone-free

Safety product

  • Very easy to use and safe to handle
  • Improves health and safety in the workplace
  • No special labelling required

Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart