Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Multi-purpose grease III

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Shelf life from production: 24 Month
  • Min. temperature conditions: -20 °C
  • AOX-free: Yes
  • Free from heavy metals: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Max. temperature conditions: 150 °C
  • Resistance against: Water, Salt water, Acid, Lye
  • Conditions for viscosity of oil basis: at 40°C
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • NLGI grade: 2
  • Corrosion protection period/category: Corrosion category 0
  • Corrosion protection period conditions: in accordance with DIN 51802, SKF Emcor test
  • VKA welding load: 1800 N
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Weight of content: 0.4 kg
  • Conditions for NLGI grade: with DIN 51818
  • Lubricant system: Grease
  • Max. worked penetration: 285
  • Lubricant code: KP2N-20
  • Density: 0.871 g/cm³
  • Kinematic oil basis viscosity: 100 mm²/s
  • Min. worked penetration: 285
  • Contents: 459 ml

Lubricant system

Lubricant code

Code

Package / Quantity

Price (AMD)

Grease

KP2N-20

x 1

Code: 0893107002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Smell/fragrance Characteristic
  • Kinematic oil basis viscosity 100 mm²/s
  • Density 0.871 g/cm³
  • Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
  • Conditions for NLGI grade with DIN 51818
  • Worked penetration conditions in accordance with DIN ISO 2137
  • NLGI grade 2
  • Min. worked penetration 285
  • Max. worked penetration 285
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 150 °C
  • Free from heavy metals Yes
  • Acid-free Yes
  • Corrosion protection period/category Corrosion category 0
  • AOX-free Yes
  • Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • VKA welding load 1800 N
  • Resistance against Water, Salt water, Acid, Lye
  • Resin-free Yes
  • Weight of content 0.4 kg
  • Shelf life from production 24 Month
  • Contents 459 ml
  • Lubricant system Grease
  • Lubricant code KP2N-20
  • Conditions for viscosity of oil basis at 40°C
  • Silicone-free Yes
  • Can be used in areas in which food is processed or stored
  • Highly adhesive
  • Squeeze-stable and resistant to oxidation
  • Promotes sealing
  • Resistant to dust and water
  • Resin, acid and silicone-free

Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart