Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Cockpit care

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Contents: 500 ml
  • pH value: 6.8
  • AOX-free: Yes
  • Smell/fragrance: Fruity
  • Bio-degradable: Yes
  • Container: Spray bottle
  • Chemical basis: Mix of organic solvents
  • Density: 0.992 g/cm³

Chemical basis

Smell/fragrance

pH value

Code

Package / Quantity

Price (AMD)

Mix of organic solvents

Fruity

6.8

x 1

Code: 08934731

Product information

Catalogue page as PDF 1

Tecnical Description

  • Shelf life from production 24 Month
  • Silicone-free Yes
  • pH value 6.8
  • Chemical basis Mix of organic solvents
  • Smell/fragrance Fruity
  • Contents 500 ml
  • AOX-free Yes
  • Bio-degradable Yes
  • Container Spray bottle
  • Density 0.992 g/cm³

Plastic interior care with fruity fragrance

High-quality carnauba waxes together with jojoba oil provide optimum care

  • Freshens up colours and gives them a satiny gloss
  • Plastics keep their elasticity. Eliminates squeaks and creaking noises
  • Well-kept appearance, looks as good as new (new vehicle appearance)

Gentle on materials

The pre-determined breaking points of the (passenger) airbag are not affected.

Provides lasting protection against environmental influences

  • Protects against ageing and stops the material becoming brittle
  • Does not bleach the cockpit

Anti-static

Saves continual dusting

Contains no phosphates and no organic solvents.

Fast-separating in waste water in accordance with German Ecological Standard Test B 5105.

Biodegradability> 95%

AOX and silicon-free


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart