Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Paint sealant PINK

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Density: 0.94 g/cm³

Contents

Chemical basis

Smell/fragrance

Code

Package / Quantity

Price (AMD)

250 ml

Isoalkane

Characteristic

x 1

Code: 0893011250

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Density 0.94 g/cm³
  • Contents 250 ml
  • Chemical basis Isoalkane
  • AOX-free Yes
  • Shelf life from production 24 Month
  • Silicone-free Yes
  • Smell/fragrance Characteristic

5000 ml

Mineral oil

Characteristic

x 1

Code: 089301105

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Smell/fragrance Characteristic
  • Chemical basis Mineral oil
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Density 0.94 g/cm³
  • Contents 5000 ml
  • AOX-free Yes

1000 ml

Isoalkane

Characteristic

x 1

Code: 089301101

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Shelf life from production 24 Month
  • Density 0.94 g/cm³
  • Smell/fragrance Characteristic
  • Contents 1000 ml
  • AOX-free Yes
  • Chemical basis Isoalkane
  • Silicone-free Yes

Synthetic wax portions

  • Smooths the finest texturing in the paint
  • Glassy surface and brilliant deep shine
  • Provides lasting protection against weather, car wash scratches and other environmental influences
  • UV-resistant

Can be polished out without residues even on hot surfaces

Free of volatile silicones


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart