Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Grinding paste

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • AOX-free: Yes
  • Contents: 1136 ml
  • Weight of content: 1500 g
  • Min. flashing point: 66 °C
  • Density: 1.32 g/cm³

Contents

Weight of content

Smell/fragrance

Code

Package / Quantity

Price (AMD)

1136 ml

1500 g

Characteristic

x 1

Code: 0893469

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 1136 ml
  • Min. flashing point 66 °C
  • AOX-free Yes
  • Density 1.32 g/cm³
  • Smell/fragrance Characteristic
  • Silicone-free Yes
  • Weight of content 1500 g

High sanding proportion thanks to highly effective, very fine sanding components

  • Paint mist, dust inclusion, heavily weathered paint coats, scratches and other defective paint areas are easy to remove, level and compensate (abrasive effect)
  • Significantly enhanced surface texture

Extremely high cleaning performance

Also removes surface rust on chrome parts (e.g. wheel caps, radiator grilles, trim panels etc.).

Silicone-free


Notice

Apply even and only moderate pressure when applying the grinding paste. Take care when polishing over edges. Protect from frost.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart