Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Slide wax

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 24 Month
  • Contents: 500 ml
  • AOX-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Chloric: No
  • Mineral oil-free: Yes
  • Chemical basis: Wax
  • Colour: Yellow/white
  • Density: 0.745 g/cm³
  • Min. temperature conditions: 5 °C
  • Max. temperature conditions: 60 °C
  • Boiling point: -35 °C

Chemical basis

Density

Min. temperature conditions

Code

Package / Quantity

Price (AMD)

Wax

0.745 g/cm³

5 °C

x 0

Code: 0893550000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Wax
  • Colour Yellow/white
  • Density 0.745 g/cm³
  • Min. temperature conditions 5 °C
  • Max. temperature conditions 60 °C
  • Boiling point -35 °C
  • Acid-free Yes
  • Resin-free Yes
  • Mineral oil-free Yes
  • AOX-free Yes
  • Chloric No
  • Contents 500 ml
  • Shelf life from production 24 Month
Specification

Outstanding sliding properties

Leaves behind a dry, smooth and long-lasting film on the surface

Non-contaminating, non-greasy wax

  • No oily residues, no grease or dirt stains on packaging
  • No dirt or dust adhesion

Good resistance and material compatibility

  • Resistant to high pressure and water erosion
  • Resistant to dirt, moisture, splash and salt water, weak acids and alkaline solutions
  • Compatible with plastic

Protects against corrosion

Silicone, resin, mineral oil and acid-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer support service provides technical information or acts in an advisory capacity, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or where the advisor was acting with wilful intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

LAST VIEWED

Added to cart