Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Universal shampoo

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Colour: Green
  • Container: Bottle
  • Contents: 250 ml
  • Chemical basis: Water
  • Product weight (per item): 285.167 g
  • Smell/fragrance: Pleasant
  • pH value/conditions: 7.5 / at 20°C
  • Density/conditions: 1,037 g/cm³ / at 20°C

Contents

Product weight (per item)

Container

Chemical basis

Code

Package / Quantity

Price (AMD)

250 ml

285.167 g

Bottle

Water

x 0

Code: 08930121

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 250 ml
  • Product weight (per item) 285.167 g
  • Container Bottle
  • Chemical basis Water
  • Smell/fragrance Pleasant
  • Colour Green
  • pH value/conditions 7.5 / at 20°C
  • Density/conditions 1,037 g/cm³ / at 20°C
Specification

Environmentally friendly

  • Reduction and prevention of risks for people and the environment thanks to reduction in packaging waste and increased biodegradability
  • The European Ecolabel award guarantees the highest product quality and environmental compatibility

Hypoallergenic

With hypoallergenic surfactants and a neutral pH-value

Economical

The integrated Top-Dos dispensing unit permits precise dispensing (25 ml per dispensing operation).

Versatile

The shampoo can be used with various cleaning devices and is compatible with virtually all materials.

Notice

Do not mix with other cleaning agents.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

LAST VIEWED

Added to cart