Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Vehicle cleaner AutoshamTWO

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Container: Canister
  • AOX-free: Yes
  • Phosphate-free: Yes
  • Density/conditions: 1 g/cm³ / at 20°C
  • Shelf life from production/conditions: 24 Month / at 20°C
  • Chemical basis: Aqueous surfactant cleaner with care components
  • Ratio of ingredients: 25 ml for 10 L of water

Contents

Product weight (per item)

Container

Chemical basis

Code

Package / Quantity

Price (AMD)

1 l

1066.25 g

Canister

Aqueous surfactant cleaner with care components

x 1

Code: 08930100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Container Canister
  • Phosphate-free Yes
  • Chemical basis Aqueous surfactant cleaner with care components
  • Shelf life from production/conditions 24 Month / at 20°C
  • Ratio of ingredients 25 ml for 10 L of water
  • Smell/fragrance Characteristic
  • Contents 1 l
  • Silicone-free Yes
  • Density/conditions 1 g/cm³ / at 20°C
  • AOX-free Yes
  • Product weight (per item) 1066.25 g

5 l

5197 g

Canister

Aqueous surfactant cleaner with care components

x 0

Code: 089301005

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 5 l
  • Product weight (per item) 5197 g
  • Container Canister
  • Chemical basis Aqueous surfactant cleaner with care components
  • Smell/fragrance Characteristic
  • Colour Milky
  • Density/conditions 1 g/cm³ / at 20°C
  • Ratio of ingredients 25 ml for 10 L of water
  • Shelf life from production/conditions 24 Month / at 20°C
  • AOX-free Yes
  • Silicone-free Yes
  • Phosphate-free Yes

High cleaning performance

Removes dirt of all kinds from vehicle paintwork, chrome, plastics, rubber etc.

Forms a protective layer

  • Water simply drips off
  • Makes it easier to wipe dry with a chamois

Fast separation in accordance with the u00d6-Norm (Austrian standard) test B 5105

Oily/greasy dirt is not emulsified, but is penetrated and separated. The resulting wastewater can therefore be separated via the light-oil separator.


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart