Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Vehicle basic cleaner

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Smell/fragrance: Mild
  • Silicone-free: Yes
  • Colour: Blue
  • Container: Canister
  • AOX-free: Yes
  • Phosphate-free: Yes
  • pH value/conditions: 8.5 / undiluted
  • Ratio of ingredients: 1

Contents

Product weight (per item)

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

5 l

5000 g

Canister

Mild

x 1

Code: 0893475

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 5 l
  • Product weight (per item) 5000 g
  • Container Canister
  • Smell/fragrance Mild
  • Colour Blue
  • pH value/conditions 8.5 / undiluted
  • Ratio of ingredients 1
  • AOX-free Yes
  • Silicone-free Yes
  • Phosphate-free Yes

20 l

21716.5 g

Canister

Mild

x 0

Code: 08934751

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 20 l
  • Product weight (per item) 21716.5 g
  • Container Canister
  • Smell/fragrance Mild
  • Colour Blue
  • pH value/conditions 8.5 / undiluted
  • Ratio of ingredients 1
  • AOX-free Yes
  • Silicone-free Yes
  • Phosphate-free Yes
Specification

High cleaning performance

  • Road dirt, oil, grease and other contaminants are removed quickly and thoroughly
  • Can be applied manually and with HP device

Concentrate

  • Can be matched to particular types of contamination
  • Economical to use
  • High yield
  • Low cost

Oils and greases are penetrated and separated

  • Fast separation in accordance with German Ecological Standard Test B5105
  • The resulting wastewater can easily be separated with the light-oil separator

Optimised material compatibility

Free of phosphate and volatile organic solvents. AOX-free.

  • Hazard potential in daily use is reduced
  • Reduces pollution
  • Complies with local waste water ordinances
  • Not labelled in accordance with (EC) No. 1272/2008 (CLP Ordinance)

Biodegradable

Surfactants completely biodegradable in accordance with (EC) No. 648/2004 (Detergent Regulation)

Silicone-free

Notice

Do not spray on hot surfaces or in sunlight. Do not let it dry out. Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart