Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Insect remover

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Density conditions: at 20°C
  • Colour: Yellow/green
  • pH value: 11
  • Shelf life from production: 36 Month
  • AOX-free: Yes
  • Bio-degradable: Yes
  • Chemical basis: Alkaline tenside
  • Min. flashing point: 350 °C
  • Density: 1.033 g/cm³
  • Conditions to maintain shelf life from production: frost-free storage area

Contents

Weight of content

Container

Chemical basis

Code

Package / Quantity

Price (AMD)

20 l

20600 g

Canister

Alkaline tenside

x 0

Code: 089347020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Weight of content 20600 g
  • Container Canister
  • Chemical basis Alkaline tenside
  • Smell/fragrance Characteristic
  • Colour Yellow/green
  • pH value 11
  • Min. flashing point 350 °C
  • Density 1.033 g/cm³
  • Density conditions at 20°C
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production frost-free storage area
  • AOX-free Yes
  • Silicone-free Yes
  • Bio-degradable Yes

500 ml

515 g

Hand spray

Alkaline tenside

x 1

Code: 0893470

Product information

Catalogue page as PDF 1

Tecnical Description

  • Conditions to maintain shelf life from production frost-free storage area
  • Contents 500 ml
  • Chemical basis Alkaline tenside
  • Silicone-free Yes
  • Bio-degradable Yes
  • Min. flashing point 350 °C
  • Weight of content 515 g
  • pH value 11
  • Density conditions at 20°C
  • AOX-free Yes
  • Container Hand spray
  • Smell/fragrance Characteristic
  • Shelf life from production 36 Month
  • Density 1.033 g/cm³

5 l

5150 g

Canister

Alkaline tenside

x 0

Code: 08934705

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Weight of content 5150 g
  • Container Canister
  • Chemical basis Alkaline tenside
  • Smell/fragrance Characteristic
  • Colour Yellow/green
  • pH value 11
  • Min. flashing point 350 °C
  • Density 1.033 g/cm³
  • Density conditions at 20°C
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production frost-free storage area
  • AOX-free Yes
  • Silicone-free Yes
  • Bio-degradable Yes

Easy and quick to apply

Also highly suitable for pre-treatment at the car wash

Gentle on materials

Does not attack paintwork, chrome, plastic, rubber etc.

Does not form emulsions with water and therefore does not prevent the use of a light fluid separator (DIN 1999)


Notice

Do not use on heated paints or in the sun. Protect from frost.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart