Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Rust remover Rost-Off

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Min. temperature conditions: -10 °C
  • AOX-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Conditions for viscosity of oil basis: at 40°C
  • Max. temperature conditions: 140 °C
  • Kinematic oil basis viscosity: 16.5 mm²/s
  • Flashing point of active ingredient: 200 °C

Contents

Container

Min. temperature conditions

Max. temperature conditions

Code

Package / Quantity

Price (AMD)

0.3 l

Aerosol can

-10 °C

140 °C

x 0

Code: 08902

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 0.3 l
  • Container Aerosol can
  • Min. temperature conditions -10 °C
  • Max. temperature conditions 140 °C
  • Kinematic oil basis viscosity 16.5 mm²/s
  • Conditions for viscosity of oil basis at 40°C
  • Flashing point of active ingredient 200 °C
  • Silicone-free Yes
  • Acid-free Yes
  • AOX-free Yes
  • Resin-free Yes

5 l

Canister

-10 °C

140 °C

x 0

Code: 08903

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Container Canister
  • Min. temperature conditions -10 °C
  • Max. temperature conditions 140 °C
  • Kinematic oil basis viscosity 16.5 mm²/s
  • Conditions for viscosity of oil basis at 40°C
  • Flashing point of active ingredient 200 °C
  • Silicone-free Yes
  • Acid-free Yes
  • AOX-free Yes
  • Resin-free Yes
Specification

High capillary activity

Optimum creeping properties for excellent rust penetration, i.e. even stubborn, rusted-on screw connections are loosened

Optimum rust removal

Penetrates rust and loosens seized up screws and bolts

Excellent water displacement

Displaces and penetrates moisture, e.g. in the case of contact difficulties

Corrosion-protection additives for optimum corrosion protection

Provides lasting protection against further corrosion

Resin-free and acid-free

Silicone-free

Compatible with rubber and seals

Notice

This information is only a recommendation based on our experience. Check material compatibility on an invisible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart