Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Cooling lubricant Cut+Cool Ultra

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 12 Month
  • Density conditions: at 20°C
  • Chemical basis: Mineral oil
  • Acid-free: Yes
  • Chloric: No
  • Density: 1000 g/cm³
  • Boron-free: Yes

Contents

Chemical basis

Shelf life from production

Density

Code

Package / Quantity

Price (AMD)

5 l

Mineral oil

12 Month

1000 g/cm³

x 0

Code: 0893050030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Chemical basis Mineral oil
  • Shelf life from production 12 Month
  • Density 1000 g/cm³
  • Density conditions at 20°C
  • Acid-free Yes
  • Boron-free Yes
  • Chloric No

20 l

Mineral oil

12 Month

1000 g/cm³

x 0

Code: 0893050031

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Chemical basis Mineral oil
  • Shelf life from production 12 Month
  • Density 1000 g/cm³
  • Density conditions at 20°C
  • Acid-free Yes
  • Boron-free Yes
  • Chloric No
Specification

Excellent cooling effect with outstanding removal of chips

Especially low foaming

Thanks to its low foaming tendency, it can also be used in areas with extremely low water hardnesses

High degree of stability and particularly resistant to micro organisms

For long service life with minimum maintenance

Excellent corrosion protection

Offers effective protection for workpieces, tools and system components, even at low concentrations

Strong lubricating performance

  • High cutting performance
  • Reduces heat due to low friction
  • Can improve machining speed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart