Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Gravel throw and underbody protection

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Density conditions: at 20°C
  • Min./max. temperature resistance: -40 to 90 °C
  • Max. processing temperature: 25 °C
  • Max. temperature resistance: 90 °C
  • Max. temperature conditions: 60 °C
  • Chemical basis: Rubber
  • Min./max. temperature conditions: 10 to 60 °C
  • Min./max. spraying distance: 20-30 cm
  • Conditions for drying time: at 20°C and 65% relative humidity

Contents

Weight of content

Max. pressure

Code

Package / Quantity

Price (AMD)

1000 ml

1080 g

6 bar

x 0

Code: 0892075300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 1000 ml
  • Weight of content 1080 g
  • Colour Grey
  • Max. pressure 6 bar
  • Chemical basis Rubber
  • Max. processing temperature 25 °C
  • Max. temperature conditions 60 °C
  • Min./max. temperature conditions 10 to 60 °C
  • Min./max. spraying distance 20-30 cm
  • Conditions for drying time at 20°C and 65% relative humidity
  • Min./max. temperature resistance -40 to 90 °C
  • Max. temperature resistance 90 °C
  • Density conditions at 20°C

500 ml

417 g

x 0

Code: 0892075350

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 500 ml
  • Weight of content 417 g
  • Colour Grey
  • Max. pressure
  • Chemical basis Rubber
  • Max. processing temperature 25 °C
  • Max. temperature conditions 60 °C
  • Min./max. temperature conditions 10 to 60 °C
  • Min./max. spraying distance 20-30 cm
  • Conditions for drying time at 20°C and 65% relative humidity
  • Min./max. temperature resistance -40 to 90 °C
  • Max. temperature resistance 90 °C
  • Density conditions at 20°C

500 ml

417 g

x 1

Code: 0892075250

Product information

Catalogue page as PDF 1

Tecnical Description

  • Density conditions at 20°C
  • Conditions for drying time at 20°C and 65% relative humidity
  • Contents 500 ml
  • Max. processing temperature 25 °C
  • Min./max. temperature conditions 10 to 60 °C
  • Max. temperature resistance 90 °C
  • Min./max. temperature resistance -40 to 90 °C
  • Chemical basis Rubber
  • Weight of content 417 g
  • Min./max. spraying distance 20-30 cm
  • Max. temperature conditions 60 °C

1000 ml

1080 g

6 bar

x 1

Code: 0892075200

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. temperature conditions 10 to 60 °C
  • Min./max. spraying distance 20-30 cm
  • Density conditions at 20°C
  • Max. temperature conditions 60 °C
  • Max. temperature resistance 90 °C
  • Chemical basis Rubber
  • Max. processing temperature 25 °C
  • Conditions for drying time at 20°C and 65% relative humidity
  • Contents 1000 ml
  • Min./max. temperature resistance -40 to 90 °C
  • Max. pressure 6 bar
  • Weight of content 1080 g

Excellent adhesion, rapid skin formation

Scratch-proof

Can be painted over

With many commercially available solvent- and water-based 1C and 2C top layers.

Suitable for oven drying at 40°C to 60°C for short periods

Excellent stone chip protection

Professional tip

  • Various structures can be sprayed by altering the distance, volume and/or pressure
  • Painting with clear varnish darkens the colour
  • Resistant to water, spray water and stone chips

Notice

Do not spray on joints, engines, gears and brake systems. Turn the can upside down and spray until the valve is empty after use. Do not dilute, or mix with water or paint. The product can be painted within 24 hours. The surface should then be pre-treated with a primer.


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart