Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Brake cleaner

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Colour: Colourless
  • Chemical basis: Naphtha
  • AOX-free: Yes
  • Hazard class (German Ordinance on Combustible Liquids): AI
  • Max. flashing point: 0 °C

Contents

Container

Smell/fragrance

Density/condi...

Code

Package / Quantity

Price (AMD)

20 l

Barrel

Characteristic

0,714 g/cm³ / at 20°C

x 0

Code: 0890108720

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 20 l
  • Container Barrel
  • Smell/fragrance Characteristic
  • Density/condi... 0,714 g/cm³ / at 20°C
  • Colour Colourless
  • Chemical basis Naphtha
  • Max. flashing point 0 °C
  • Hazard class (German Ordinance on Combustible Liquids) AI
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Silicone-free Yes

60 l

Barrel

Characteristic

0,714 g/cm³ / at 20°C

x 0

Code: 0890108760

Product information

Catalogue page as PDF 1

Tecnical Description

  • Silicone-free Yes
  • Chemical basis Naphtha
  • Hazard class (German Ordinance on Combustible Liquids) AI
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Density/condi... 0,714 g/cm³ / at 20°C
  • Smell/fragrance Characteristic
  • Max. flashing point 0 °C
  • Contents 60 l
  • Container Barrel

20 l

Canister

Characteristic

0,714 g/cm³ / at 20°C

x 0

Code: 0890108716

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Container Canister
  • Smell/fragrance Characteristic
  • Density/condi... 0,714 g/cm³ / at 20°C
  • Colour Colourless
  • Chemical basis Naphtha
  • Max. flashing point 0 °C
  • Hazard class (German Ordinance on Combustible Liquids) AI
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Silicone-free Yes

500 ml

Aerosol can

Solvent-like

0,715 g/cm³ / at 20°C

x 1

Code: 08901087

Product information

Catalogue page as PDF 1

Tecnical Description

  • Smell/fragrance Solvent-like
  • Chemical basis Naphtha
  • Density/condi... 0,715 g/cm³ / at 20°C
  • AOX-free Yes
  • Max. flashing point 0 °C
  • Container Aerosol can
  • Hazard class (German Ordinance on Combustible Liquids) AI
  • Contents 500 ml
  • Silicone-free Yes
  • Shelf life from production 24 Month

5 l

Canister

Characteristic

0,714 g/cm³ / at 20°C

x 1

Code: 0890108715

Product information

Catalogue page as PDF 1

Tecnical Description

  • Smell/fragrance Characteristic
  • Max. flashing point 0 °C
  • Contents 5 l
  • Chemical basis Naphtha
  • Shelf life from production 24 Month
  • Silicone-free Yes
  • AOX-free Yes
  • Container Canister
  • Hazard class (German Ordinance on Combustible Liquids) AI
  • Density/condi... 0,714 g/cm³ / at 20°C

Fast flash-off behaviour and excellent cleaning performance

  • Fast and effective removal of soot, grease, brake dust and oily residues
  • Residue-free cleaning

Acetone-free

Good material compatibility with paints, plastics, seals and rubber

AOX-free and silicone-free


Notice

Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an invisible area.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart