Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Cockpit cleaning and care spray

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Colour: Colourless
  • Smell/fragrance: Lemon
  • AOX-free: Yes
  • Bio-degradable: No

Contents

Product weight (per item)

Container

Chemical basis

Code

Package / Quantity

Price (AMD)

20 l

14300 g

Canister

Aliphatic hydrocarbon

x 0

Code: 089022220

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Product weight (per item) 14300 g
  • Container Canister
  • Chemical basis Aliphatic hydrocarbon
  • Smell/fragrance Lemon
  • Colour Colourless
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Silicone-free Yes
  • Bio-degradable No

0.4 l

371.958 g

Aerosol can

Mineral oil

x 1

Code: 08902221

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Aerosol can
  • Product weight (per item) 371.958 g
  • Contents 0.4 l
  • Shelf life from production 24 Month
  • Bio-degradable No
  • AOX-free Yes
  • Smell/fragrance Lemon
  • Chemical basis Mineral oil
  • Silicone-free Yes

Cleaning and care in a single product

  • Only short time required to treat the vehicle interior
  • For universal use on all plastic components in the vehicle interior

Optimum care

  • Freshens up colours
  • Gives them a satiny gloss

Anti-static effect

Prevents fast re-contamination

Gentle spray mist

  • Simple, targeted use
  • User-friendly application

Citrus scent


Notice

Do not spray on the windscreen and side windows. Air the vehicle interior briefly following application.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart