Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Engine cleaner Engine wash

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Colour: Blue
  • Shelf life from production: 24 Month
  • Solvent-free: Yes
  • Container: Canister
  • AOX-free: Yes
  • Phosphate-free: Yes
  • Bio-degradable: Yes
  • pH value: 8.5
  • Smell/fragrance: Fresh
  • Chemical basis: Water and alkaline tenside
  • Complex-free: Yes

Contents

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

20 l

Canister

Fresh

x 0

Code: 089301320

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 20 l
  • Container Canister
  • Smell/fragrance Fresh
  • Colour Blue
  • Chemical basis Water and alkaline tenside
  • pH value 8.5
  • Shelf life from production 24 Month
  • Bio-degradable Yes
  • AOX-free Yes
  • Silicone-free Yes
  • Solvent-free Yes
  • Phosphate-free Yes
  • Complex-free Yes

5 l

Canister

Fresh

x 0

Code: 089301305

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 5 l
  • Container Canister
  • Smell/fragrance Fresh
  • Colour Blue
  • Chemical basis Water and alkaline tenside
  • pH value 8.5
  • Shelf life from production 24 Month
  • Bio-degradable Yes
  • AOX-free Yes
  • Silicone-free Yes
  • Solvent-free Yes
  • Phosphate-free Yes
  • Complex-free Yes
Specification

Good cleaning performance

  • Quickly and thoroughly removes oil, grease and other dirt
  • The cleaner adheres to vertical surfaces due to its viscosity, penetrates the dirt and loosens it to optimal effect

Gentle on materials

Sensitive surfaces such as aluminium, tin and zinc as well as painted surfaces, plastics and rubber are not attacked due to the lack of aggressive substances.

Fast separation in accordance with the Austrian standard test B 5105

Oily/greasy dirt is not emulsified, but is penetrated and separated. The resulting wastewater can therefore be separated via the light-oil separator.

Does not contain AOX compounds or organic solvents

No phosphates or complex compounds

Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart