Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Engine cleaner

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Smell/fragrance: Characteristic
  • Shelf life from production: 24 Month
  • Container: Aerosol can
  • Chemical basis: Mineral oil
  • AOX-free: Yes
  • Bio-degradable: Yes
  • Contents: 0.3 l
  • Density/conditions: 0,72 g/cm³ / at 20°C

Contents

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

0.3 l

Aerosol can

Characteristic

x 1

Code: 089023

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 0.3 l
  • Container Aerosol can
  • Smell/fragrance Characteristic
  • Chemical basis Mineral oil
  • Shelf life from production 24 Month
  • Density/conditions 0,72 g/cm³ / at 20°C
  • Bio-degradable Yes
  • AOX-free Yes

Quickly and easily removes oil, grease, tar and other soiling

Excellent application and results

Gentle on materials

Broad range of applications

Loose containers can be processed manually and in high-pressure cleaners

Flexible application options

> 95%

Contains no AOX compounds, formaldehyde or halogenated hydrocarbons

Separates easily

When used correctly and for normal soiling, no impairment of the light liquid separator is to be expected


Notice

The ignition system must be covered with suitable equipment in order to prevent starting difficulties after washing the engine. For effective cleaning performance, we recommend using a hot-water high-pressure cleaner. The cleaning performance during manual application is actively supported by the use of hot water.


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart