Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

TRIATHLON® engine oil Ultra 10W-40

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 60 Month
  • Density: 0.88 g/cm³
  • Type of oil: Mineral
  • Viscosity grade: 10W-40
  • Recommended applications for engine oils: PSA B71 2294
  • Density conditions: at 15°C
  • Min. flashing point: 228 °C
  • Pour point: -33 °C

Contents

Approved for engine oils

Type of oil

Viscosity grade

Code

Package / Quantity

Price (AMD)

1 l

MB 229.1, VW 501 01, VW 505 00, API SL/CF, ACEA A3/B4

Mineral

10W-40

x 0

Code: 0897110401

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 1 l
  • Approved for engine oils MB 229.1, VW 501 01, VW 505 00, API SL/CF, ACEA A3/B4
  • Type of oil Mineral
  • Viscosity grade 10W-40
  • Recommended applications for engine oils PSA B71 2294
  • Shelf life from production 60 Month
  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 228 °C
  • Pour point -33 °C

5 l

VW 505 00, MB 229.1, VW 501 01, ACEA A3/B4, API SL/CF

Mineral

10W-40

x 1

Code: 0897110402

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Recommended applications for engine oils PSA B71 2294
  • Contents 5 l
  • Type of oil Mineral
  • Shelf life from production 60 Month
  • Viscosity grade 10W-40
  • Approved for engine oils VW 505 00, MB 229.1, VW 501 01, ACEA A3/B4, API SL/CF
  • Pour point -33 °C
  • Min. flashing point 228 °C

208 l

VW 505 00, MB 229.1, VW 501 01, ACEA A3/B4, API SL/CF

Mineral

10W-40

x 1

Code: 0897110405

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Viscosity grade 10W-40
  • Approved for engine oils VW 505 00, MB 229.1, VW 501 01, ACEA A3/B4, API SL/CF
  • Density 0.88 g/cm³
  • Pour point -33 °C
  • Type of oil Mineral
  • Density conditions at 15°C
  • Contents 208 l
  • Shelf life from production 60 Month
  • Min. flashing point 228 °C
  • Recommended applications for engine oils PSA B71 2294

20 l

VW 505 00, MB 229.1, VW 501 01, ACEA A3/B4, API SL/CF

Mineral

10W-40

x 0

Code: 0897110403

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 20 l
  • Approved for engine oils VW 505 00, MB 229.1, VW 501 01, ACEA A3/B4, API SL/CF
  • Type of oil Mineral
  • Viscosity grade 10W-40
  • Recommended applications for engine oils PSA B71 2294
  • Shelf life from production 60 Month
  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 228 °C
  • Pour point -33 °C

60 l

VW 505 00, MB 229.1, VW 501 01, ACEA A3/B4, API SL/CF

Mineral

10W-40

x 0

Code: 0897110404

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 60 l
  • Approved for engine oils VW 505 00, MB 229.1, VW 501 01, ACEA A3/B4, API SL/CF
  • Type of oil Mineral
  • Viscosity grade 10W-40
  • Recommended applications for engine oils PSA B71 2294
  • Shelf life from production 60 Month
  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 228 °C
  • Pour point -33 °C

MB 229.1, VW 505 00, VW 501 01, ACEA A3/B4, API SL/CF

Mineral

10W-40

x 0

Code: 0897110409

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents
  • Approved for engine oils MB 229.1, VW 505 00, VW 501 01, ACEA A3/B4, API SL/CF
  • Type of oil Mineral
  • Viscosity grade 10W-40
  • Recommended applications for engine oils PSA B71 2294
  • Shelf life from production 60 Month
  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 228 °C
  • Pour point -33 °C

Fuel-saving, smooth-running oil with excellent cold-starting behaviour

Outstanding protection against wear and corrosion

Mineral

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first raffinates and raw materials are used in TRIATHLON oils

Satisfies important specifications of automotive manufactures


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart