Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

TRIATHLON® engine oil Longlife SHPD 15W-40

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 60 Month
  • Density: 0.88 g/cm³
  • Type of oil: Mineral
  • Density conditions: at 15°C
  • Viscosity grade: 15W-40
  • Approved for engine oils: ACEA E7, ACEA A3/B4, API SL/CI-4, JASO DH-1, MAN M3275-1, MB 228.3, Renault RLD-2, Volvo VDS-3
  • Recommended applications for engine oils: Allison C4, Caterpillar ECF-1-a, Caterpillar ECF-2, Cummins 20078, Cummins 20076, Cummins 20077, Deutz DQC III-05, Global DHD-1, John Deere JDQ 78A, Mack EO-M Plus, MTU Type 2
  • Shelf life from production/conditions: 60 Month / cool and dry storage area

Contents

Min. flashing point

Pour point

Type of oil

Code

Package / Quantity

Price (AMD)

20 l

226 °C

-30 °C

Mineral

x 0

Code: 0897325403

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Min. flashing point 226 °C
  • Pour point -30 °C
  • Type of oil Mineral
  • Viscosity grade 15W-40
  • Approved for engine oils ACEA E7, ACEA A3/B4, API SL/CI-4, JASO DH-1, MAN M3275-1, MB 228.3, Renault RLD-2, Volvo VDS-3
  • Recommended applications for engine oils Allison C4, Caterpillar ECF-1-a, Caterpillar ECF-2, Cummins 20078, Cummins 20076, Cummins 20077, Deutz DQC III-05, Global DHD-1, John Deere JDQ 78A, Mack EO-M Plus, MTU Type 2
  • Shelf life from production 60 Month
  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Shelf life from production/conditions 60 Month / cool and dry storage area

60 l

226 °C

Mineral

x 0

Code: 0897325404

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 60 l
  • Min. flashing point 226 °C
  • Pour point
  • Type of oil Mineral
  • Viscosity grade 15W-40
  • Approved for engine oils ACEA E7, ACEA A3/B4, API SL/CI-4, JASO DH-1, MAN M3275-1, MB 228.3, Renault RLD-2, Volvo VDS-3
  • Recommended applications for engine oils Allison C4, Caterpillar ECF-1-a, Caterpillar ECF-2, Cummins 20078, Cummins 20076, Cummins 20077, Deutz DQC III-05, Global DHD-1, John Deere JDQ 78A, Mack EO-M Plus, MTU Type 2
  • Shelf life from production 60 Month
  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Shelf life from production/conditions 60 Month / cool and dry storage area

208 l

Mineral

x 0

Code: 0897325405

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 208 l
  • Min. flashing point
  • Pour point
  • Type of oil Mineral
  • Viscosity grade 15W-40
  • Approved for engine oils ACEA E7, ACEA A3/B4, API SL/CI-4, JASO DH-1, MAN M3275-1, MB 228.3, Renault RLD-2, Volvo VDS-3
  • Recommended applications for engine oils Allison C4, Caterpillar ECF-1-a, Caterpillar ECF-2, Cummins 20078, Cummins 20076, Cummins 20077, Deutz DQC III-05, Global DHD-1, John Deere JDQ 78A, Mack EO-M Plus, MTU Type 2
  • Shelf life from production 60 Month
  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Shelf life from production/conditions 60 Month / cool and dry storage area
Specification

Offers optimum power reserves plus excellent lubricant film stability, and good wear protection properties for extended oil change intervals.

  • For universal use in petrol and diesel engines
  • Excellent cleaning and dispersing properties
  • Compatible with all commercially available engine oils
  • Tested for catalytic converters

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first raffinates and raw materials are used in TRIATHLON oils

Satisfies important specifications of automotive manufacturers

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart