Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

TRIATHLON® engine oil Cargo Supreme 5W-30

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 60 Month
  • Density: 0.855 g/cm³
  • Type of oil: HC synthesis
  • Viscosity grade: 5W-30
  • Density conditions: at 15°C, DIN 51757
  • Approved for engine oils: ACEA E6, E7, ACEA E9, API SN, API CJ-4, MAN M3677, MB 228.51, Volvo VDS-4, Renault RLD-3, Mack-EO-O Premium Plus
  • Recommended applications for engine oils: MAN M3271-1, MAN M3477, MTU Type 3.1, Mack EO-M Plus, Mack EO-N Plus, MB 228.31, Volvo VDS-3, Volvo CNG, Renault RGD, Renault RLD, Renault RLD-2, Renault RXD, Caterpillar ECF-3, Cummins CES 20081, Deutz DQC IV-10 L
  • Shelf life from production/conditions: 60 Month / cool, dry and dark storange, -20 °C to 20 °C

Contents

Type of oil

Viscosity grade

Approved for engine oils

Code

Package / Quantity

Price (AMD)

20 l

HC synthesis

5W-30

ACEA E6, E7, ACEA E9, API SN, API CJ-4, MAN M3677, MB 228.51, Volvo VDS-4, Renault RLD-3, Mack-EO-O Premium Plus

x 0

Code: 0897320403

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA E6, E7, ACEA E9, API SN, API CJ-4, MAN M3677, MB 228.51, Volvo VDS-4, Renault RLD-3, Mack-EO-O Premium Plus
  • Recommended applications for engine oils MAN M3271-1, MAN M3477, MTU Type 3.1, Mack EO-M Plus, Mack EO-N Plus, MB 228.31, Volvo VDS-3, Volvo CNG, Renault RGD, Renault RLD, Renault RLD-2, Renault RXD, Caterpillar ECF-3, Cummins CES 20081, Deutz DQC IV-10 L
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C, DIN 51757
  • Shelf life from production/conditions 60 Month / cool, dry and dark storange, -20 °C to 20 °C

60 l

HC synthesis

5W-30

ACEA E6, E7, ACEA E9, API SN, API CJ-4, MAN M3677, MB 228.51, Volvo VDS-4, Renault RLD-3, Mack-EO-O Premium Plus

x 0

Code: 0897320404

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 60 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA E6, E7, ACEA E9, API SN, API CJ-4, MAN M3677, MB 228.51, Volvo VDS-4, Renault RLD-3, Mack-EO-O Premium Plus
  • Recommended applications for engine oils MAN M3271-1, MAN M3477, MTU Type 3.1, Mack EO-M Plus, Mack EO-N Plus, MB 228.31, Volvo VDS-3, Volvo CNG, Renault RGD, Renault RLD, Renault RLD-2, Renault RXD, Caterpillar ECF-3, Cummins CES 20081, Deutz DQC IV-10 L
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C, DIN 51757
  • Shelf life from production/conditions 60 Month / cool, dry and dark storange, -20 °C to 20 °C

208 l

HC synthesis

5W-30

ACEA E6, E7, ACEA E9, API SN, API CJ-4, MAN M3677, MB 228.51, Volvo VDS-4, Renault RLD-3, Mack-EO-O Premium Plus

x 0

Code: 0897320405

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 208 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA E6, E7, ACEA E9, API SN, API CJ-4, MAN M3677, MB 228.51, Volvo VDS-4, Renault RLD-3, Mack-EO-O Premium Plus
  • Recommended applications for engine oils MAN M3271-1, MAN M3477, MTU Type 3.1, Mack EO-M Plus, Mack EO-N Plus, MB 228.31, Volvo VDS-3, Volvo CNG, Renault RGD, Renault RLD, Renault RLD-2, Renault RXD, Caterpillar ECF-3, Cummins CES 20081, Deutz DQC IV-10 L
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C, DIN 51757
  • Shelf life from production/conditions 60 Month / cool, dry and dark storange, -20 °C to 20 °C
Specification

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first refinery products and raw materials are used in TRIATHLON engine oils

Satisfies important specifications of automotive manufactures

Properties:

  • Optimal engine cleanliness
  • Excellent wear protection and reduced fuel consumption
  • Stable lubricant film
  • Low SAPS (very low levels of sulphated ash, phosphorus and sulphur)
  • Good cold-start properties
  • Long oil change interval owing to outstanding shearing and ageing stability

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart