Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

TRIATHLON® engine oil Diesel 15W-40

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 60 Month
  • Density: 0.88 g/cm³
  • Type of oil: Mineral
  • Density conditions: at 15°C
  • Viscosity grade: 15W-40
  • Pour point: -30 °C
  • Recommended applications for engine oils: Volvo VDS, Allison C4, Caterpillar TO-2, MIL-L 2104 E, MIL-L 46152 D, MTU Type 1
  • Min. flashing point: 236 °C

Contents

Approved for engine oils

Type of oil

Viscosity grade

Code

Package / Quantity

Price (AMD)

20 l

ACEA A2-96, ACEA B3-98, ACEA E2-96 #5, API SJ, API CF 4, API CF, MAN 271, MB 228.1

Mineral

15W-40

x 0

Code: 0897215403

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 20 l
  • Approved for engine oils ACEA A2-96, ACEA B3-98, ACEA E2-96 #5, API SJ, API CF 4, API CF, MAN 271, MB 228.1
  • Type of oil Mineral
  • Viscosity grade 15W-40
  • Recommended applications for engine oils Volvo VDS, Allison C4, Caterpillar TO-2, MIL-L 2104 E, MIL-L 46152 D, MTU Type 1
  • Shelf life from production 60 Month
  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 236 °C
  • Pour point -30 °C

60 l

ACEA B3-98, ACEA E2-96 #5, API SJ, API CF 4, API CF, MAN 271, MB 228.1

Mineral

15W-40

x 0

Code: 0897215404

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 60 l
  • Approved for engine oils ACEA B3-98, ACEA E2-96 #5, API SJ, API CF 4, API CF, MAN 271, MB 228.1
  • Type of oil Mineral
  • Viscosity grade 15W-40
  • Recommended applications for engine oils Volvo VDS, Allison C4, Caterpillar TO-2, MIL-L 2104 E, MIL-L 46152 D, MTU Type 1
  • Shelf life from production 60 Month
  • Density 0.88 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 236 °C
  • Pour point -30 °C

208 l

ACEA B3-98, ACEA E2-96 #5, API SJ, API CF 4, API CF, MAN 271, MB 228.1

Mineral

15W-40

x 1

Code: 0897215405

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Shelf life from production 60 Month
  • Density conditions at 15°C
  • Approved for engine oils ACEA B3-98, ACEA E2-96 #5, API SJ, API CF 4, API CF, MAN 271, MB 228.1
  • Contents 208 l
  • Recommended applications for engine oils Volvo VDS, Allison C4, Caterpillar TO-2, MIL-L 2104 E, MIL-L 46152 D, MTU Type 1
  • Type of oil Mineral
  • Density 0.88 g/cm³
  • Min. flashing point 236 °C
  • Pour point -30 °C
  • Viscosity grade 15W-40

High resistance to shearing

Prevents black sludge from forming

Optimum lubrication

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first raffinates and raw materials are used in TRIATHLON oils

Satisfies important specifications of automotive manufacturers


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart