Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

TRIATHLON® engine oil Premium R 5W-30

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 60 Month
  • Density: 0.855 g/cm³
  • Type of oil: HC synthesis
  • Viscosity grade: 5W-30
  • Density conditions: at 15°C
  • Pour point: -36 °C
  • Approved for engine oils: ACEA C4-08
  • Recommended applications for engine oils: Renault RN 0720

Contents

Type of oil

Viscosity grade

Approved for engine oils

Code

Package / Quantity

Price (AMD)

1 l

HC synthesis

5W-30

ACEA C4-08

x 0

Code: 0897905331

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 1 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA C4-08
  • Recommended applications for engine oils Renault RN 0720
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C
  • Pour point -36 °C

5 l

HC synthesis

5W-30

ACEA C4-08

x 0

Code: 0897905332

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 5 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA C4-08
  • Recommended applications for engine oils Renault RN 0720
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C
  • Pour point -36 °C

60 l

HC synthesis

5W-30

ACEA C4-08

x 0

Code: 0897905334

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 60 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA C4-08
  • Recommended applications for engine oils Renault RN 0720
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C
  • Pour point -36 °C

208 l

HC synthesis

5W-30

ACEA C4-08

x 0

Code: 0897905335

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 208 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA C4-08
  • Recommended applications for engine oils Renault RN 0720
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C
  • Pour point -36 °C
Specification

Prevents deposits and ensures maximum engine power

Provides excellent protection against wear and reduces oil and fuel consumption

Ensures maximum service life of diesel particulate filters

HC synthetic oil

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first raffinates and raw materials are used in TRIATHLON oils

Satisfies important specifications of automotive manufactures

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart