Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

TRIATHLON® engine oil Cargo Ultra 5W-30

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 60 Month
  • Density: 0.855 g/cm³
  • Type of oil: HC synthesis
  • Viscosity grade: 5W-30
  • Pour point: -45 °C
  • Density conditions: at 15°C
  • Min. flashing point: 232 °C

Contents

Approved for engine oils

Recommended applications for engine oils

Type of oil

Code

Package / Quantity

Price (AMD)

208 l

MAN M3477, MB 228.51, Volvo VDS-3, API CI-4, Mack-EO-N, Renault RLD-2, ACEA E6, E7

MTU Type 3.1, Deutz DQC IV-10 LA, Mack EO-M Plus, Mack EO-N Plus, MAN M3271-1, Renault RXD, Renault RLD

HC synthesis

x 0

Code: 0897505305

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 208 l
  • Approved for engine oils MAN M3477, MB 228.51, Volvo VDS-3, API CI-4, Mack-EO-N, Renault RLD-2, ACEA E6, E7
  • Recommended applications for engine oils MTU Type 3.1, Deutz DQC IV-10 LA, Mack EO-M Plus, Mack EO-N Plus, MAN M3271-1, Renault RXD, Renault RLD
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 232 °C
  • Pour point -45 °C

20 l

MAN M3477, MB 228.51, Volvo VDS-3, Mack-EO-N, API CI-4, Renault RLD-2, ACEA E6, E7

Mack EO-M Plus, Mack EO-N Plus, Deutz DQC IV-10 LA, MAN M3271-1, MTU Type 3.1, Renault RXD, Renault RLD

HC synthesis

x 0

Code: 0897505303

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 20 l
  • Approved for engine oils MAN M3477, MB 228.51, Volvo VDS-3, Mack-EO-N, API CI-4, Renault RLD-2, ACEA E6, E7
  • Recommended applications for engine oils Mack EO-M Plus, Mack EO-N Plus, Deutz DQC IV-10 LA, MAN M3271-1, MTU Type 3.1, Renault RXD, Renault RLD
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 232 °C
  • Pour point -45 °C

60 l

MAN M3477, MB 228.51, Volvo VDS-3, API CI-4, Mack-EO-N, Renault RLD-2, ACEA E6, E7

Deutz DQC IV-10 LA, Mack EO-M Plus, Mack EO-N Plus, MAN M3271-1, MTU Type 3.1, Renault RXD, Renault RLD

HC synthesis

x 0

Code: 0897505304

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 60 l
  • Approved for engine oils MAN M3477, MB 228.51, Volvo VDS-3, API CI-4, Mack-EO-N, Renault RLD-2, ACEA E6, E7
  • Recommended applications for engine oils Deutz DQC IV-10 LA, Mack EO-M Plus, Mack EO-N Plus, MAN M3271-1, MTU Type 3.1, Renault RXD, Renault RLD
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 232 °C
  • Pour point -45 °C
Specification

Provides optimum engine cleanliness

Ensures excellent wear protection and reduced fuel consumption

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first raffinates and raw materials are used in TRIATHLON oils

Satisfies important specifications of automotive manufactures

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart