Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

TRIATHLON® engine oil Cargo Super 5W-30

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Density: 0.86 g/cm³
  • Shelf life from production: 60 Month
  • Type of oil: HC synthesis
  • Viscosity grade: 5W-30
  • Density conditions: at 15°C
  • Min. flashing point: 220 °C
  • Pour point: -54 °C

Contents

Approved for engine oils

Recommended applications for engine oils

Type of oil

Code

Package / Quantity

Price (AMD)

20 l

Volvo VDS-3, MB 228.5, MAN M3277, Renault RLD-2, Mack-EO-N, API CI-4, ACEA E4, E7

Caterpillar ECF-2, Mack EO-M Plus, MTU Type 3, Renault RXD, Renault RLD, DAF HP1, DAF HP2

HC synthesis

x 0

Code: 0897305303

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 20 l
  • Approved for engine oils Volvo VDS-3, MB 228.5, MAN M3277, Renault RLD-2, Mack-EO-N, API CI-4, ACEA E4, E7
  • Recommended applications for engine oils Caterpillar ECF-2, Mack EO-M Plus, MTU Type 3, Renault RXD, Renault RLD, DAF HP1, DAF HP2
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Shelf life from production 60 Month
  • Density 0.86 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 220 °C
  • Pour point -54 °C

60 l

Volvo VDS-3, MB 228.5, MAN M3277, API CI-4, Renault RLD-2, Mack-EO-N, ACEA E4, E7

Caterpillar ECF-2, Mack EO-M Plus, MTU Type 3, Renault RXD, Renault RLD, DAF HP2, DAF HP1

HC synthesis

x 0

Code: 0897305304

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 60 l
  • Approved for engine oils Volvo VDS-3, MB 228.5, MAN M3277, API CI-4, Renault RLD-2, Mack-EO-N, ACEA E4, E7
  • Recommended applications for engine oils Caterpillar ECF-2, Mack EO-M Plus, MTU Type 3, Renault RXD, Renault RLD, DAF HP2, DAF HP1
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Shelf life from production 60 Month
  • Density 0.86 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 220 °C
  • Pour point -54 °C

208 l

Volvo VDS-3, MB 228.5, MAN M3277, API CI-4, Renault RLD-2, Mack-EO-N, ACEA E4, E7

Caterpillar ECF-2, Mack EO-M Plus, MTU Type 3, Renault RXD, Renault RLD, DAF HP2, DAF HP1

HC synthesis

x 0

Code: 0897305305

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 208 l
  • Approved for engine oils Volvo VDS-3, MB 228.5, MAN M3277, API CI-4, Renault RLD-2, Mack-EO-N, ACEA E4, E7
  • Recommended applications for engine oils Caterpillar ECF-2, Mack EO-M Plus, MTU Type 3, Renault RXD, Renault RLD, DAF HP2, DAF HP1
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Shelf life from production 60 Month
  • Density 0.86 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 220 °C
  • Pour point -54 °C
Specification

Reduces fuel consumption and provides outstanding protection against wear

Ensures good cold-starting behaviour

Depending on the manufacturer's specifications, oil change intervals of up to 120,000 km are possible

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001

  • High level of product safety
  • Comprehensive manufacturer approvals

Only high-quality first raffinates and raw materials are used for TRIATHLON oils

Fulfils key specifications of automotive manufacturers

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart