Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

TRIATHLON® tractor oil STOU 10W-40

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Recommended applications for engine oils: ZF TE-ML 06B, ZF TE-ML 07B, MB 227.1, MB 228.1, David Brown, Fendt, KHD, Mack E0-K, Mack E0-K2, Massey Ferguson M1139, Massey Ferguson M1144, Massey Ferguson M1145, MIL-L 46152 C, MIL-L 2104 D, MIL-L 2105, Steyr, Allison C4, Caterpillar TO-2, John Deere J
  • Shelf life from production: 60 Month
  • Min. flashing point: 230 °C
  • Type of oil: Mineral
  • Viscosity grade: 10W-40
  • Density conditions: at 15°C
  • Pour point: -33 °C
  • Density: 0.875 g/cm³

Contents

Approved for engine oils

Type of oil

Code

Package / Quantity

Price (AMD)

60 l

API CF 4, API SF, API GL 4, ACEA E2

Mineral

x 0

Code: 0897010404

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 60 l
  • Approved for engine oils API CF 4, API SF, API GL 4, ACEA E2
  • Recommended applications for engine oils ZF TE-ML 06B, ZF TE-ML 07B, MB 227.1, MB 228.1, David Brown, Fendt, KHD, Mack E0-K, Mack E0-K2, Massey Ferguson M1139, Massey Ferguson M1144, Massey Ferguson M1145, MIL-L 46152 C, MIL-L 2104 D, MIL-L 2105, Steyr, Allison C4, Caterpillar TO-2, John Deere J
  • Type of oil Mineral
  • Viscosity grade 10W-40
  • Shelf life from production 60 Month
  • Density 0.875 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 230 °C
  • Pour point -33 °C

208 l

API GL 4, API CF 4, API SF, ACEA E2

Mineral

x 0

Code: 0897010405

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 208 l
  • Approved for engine oils API GL 4, API CF 4, API SF, ACEA E2
  • Recommended applications for engine oils ZF TE-ML 06B, ZF TE-ML 07B, MB 227.1, MB 228.1, David Brown, Fendt, KHD, Mack E0-K, Mack E0-K2, Massey Ferguson M1139, Massey Ferguson M1144, Massey Ferguson M1145, MIL-L 46152 C, MIL-L 2104 D, MIL-L 2105, Steyr, Allison C4, Caterpillar TO-2, John Deere J
  • Type of oil Mineral
  • Viscosity grade 10W-40
  • Shelf life from production 60 Month
  • Density 0.875 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 230 °C
  • Pour point -33 °C
Specification

Triathlon oils for agricultural applications are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first raffinates and raw materials are used in TRIATHLON oils

Fulfils key specifications of automotive manufacturers

Universal oil STOU (= Super Tractor Oil Universal)

Protects against wear and is resistant to oxidation

ACEA E2 API CF-4/SF/GL 4

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart