Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

TRIATHLON® tractor oil UTTO 10W-30

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Recommended applications for engine oils: John Deere J20D, New Holland M2C 41B, New Holland M2C 48B, Ford M2C-86-B, Ford M2C-53-A, Ford M2C-134-A, Ford M2C-134-B, Ford M2C-134-C, Ford M2C-134-D, Allison C4, Caterpillar TO-2, CASE (IHC) MS 1204, CASE (IHC) MS 1205, CASE (IHC) MS 1206, CASE (IHC) M
  • Shelf life from production: 60 Month
  • Min. flashing point: 230 °C
  • Type of oil: Mineral
  • Density conditions: at 15°C
  • Pour point: -36 °C
  • Viscosity grade: 10W-30
  • Density: 0.885 g/cm³
  • Approved for engine oils: API GL 4

Contents

Type of oil

Viscosity grade

Approved for engine oils

Code

Package / Quantity

Price (AMD)

60 l

Mineral

10W-30

API GL 4

x 0

Code: 0897010304

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 60 l
  • Type of oil Mineral
  • Viscosity grade 10W-30
  • Approved for engine oils API GL 4
  • Recommended applications for engine oils John Deere J20D, New Holland M2C 41B, New Holland M2C 48B, Ford M2C-86-B, Ford M2C-53-A, Ford M2C-134-A, Ford M2C-134-B, Ford M2C-134-C, Ford M2C-134-D, Allison C4, Caterpillar TO-2, CASE (IHC) MS 1204, CASE (IHC) MS 1205, CASE (IHC) MS 1206, CASE (IHC) M
  • Shelf life from production 60 Month
  • Density 0.885 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 230 °C
  • Pour point -36 °C

208 l

Mineral

10W-30

API GL 4

x 0

Code: 0897010305

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 208 l
  • Type of oil Mineral
  • Viscosity grade 10W-30
  • Approved for engine oils API GL 4
  • Recommended applications for engine oils John Deere J20D, New Holland M2C 41B, New Holland M2C 48B, Ford M2C-86-B, Ford M2C-53-A, Ford M2C-134-A, Ford M2C-134-B, Ford M2C-134-C, Ford M2C-134-D, Allison C4, Caterpillar TO-2, CASE (IHC) MS 1204, CASE (IHC) MS 1205, CASE (IHC) MS 1206, CASE (IHC) M
  • Shelf life from production 60 Month
  • Density 0.885 g/cm³
  • Density conditions at 15°C
  • Min. flashing point 230 °C
  • Pour point -36 °C
Specification

Advanced multigrade oil (UTTO = Universal Tractor Transmission Oil)

Specifically for forestry machinery and agricultural machinery.

Reduces the types of oil required

For use in gearboxes, hydraulic systems and wet brakes.

Notice

Observe the operating specifications provided by the tractor manufacturer. Compatible with all commercially available engine oils. However, it is only fully effective when used unmixed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart