Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Door stop to drill in

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Height: 2 mm
  • Colour: Transparent
  • Material: PE - Polyethylene
  • Diameter: 8 mm
  • Drill hole diameter: 5 mm
  • Drill hole depth: 5.5 mm

Material

Diameter

Height

Code

Package / Quantity

Price (AMD)

PE - Polyethylene

8 mm

2 mm

x 0

Code: 0683135001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material PE - Polyethylene
  • Diameter 8 mm
  • Height 2 mm
  • Colour Transparent
  • Drill hole diameter 5 mm
  • Drill hole depth 5.5 mm
Specification

Specified dimensions not binding. Subject to technical changes!

LAST VIEWED

Added to cart