Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Polishing pads

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

Hardness degree

Diameter

Code

Package / Quantity

Price (AMD)

Soft

170 mm

x 1

Code: 0585026170

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 170 mm
  • Hardness degree Soft

Soft

90 mm

x 0

Code: 0585026090

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hardness degree Soft
  • Colour Orange
  • Diameter 90 mm

Soft

145 mm

x 0

Code: 0585026145

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hardness degree Soft
  • Colour Orange
  • Diameter 145 mm

Hard

90 mm

x 0

Code: 0585027090

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hardness degree Hard
  • Colour Blue
  • Diameter 90 mm

Hard

145 mm

x 0

Code: 0585027145

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hardness degree Hard
  • Colour Blue
  • Diameter 145 mm

Hard

170 mm

x 1

Code: 0585027170

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hardness degree Hard
  • Diameter 170 mm

Extra hard

145 mm

x 0

Code: 0585025145

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hardness degree Extra hard
  • Colour Green
  • Diameter 145 mm

Extra hard

170 mm

x 1

Code: 0585025170

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 170 mm
  • Hardness degree Extra hard

Extra hard

90 mm

x 0

Code: 0585025090

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hardness degree Extra hard
  • Colour Green
  • Diameter 90 mm

Maximised effect with minimised wear

Grooving (spiderweb structure) of surface greatly increases surface area. This allows much more polish to be absorbed, delivering greater removal rate and extending the performance of the abrasive polishing grains.

Open-pored foam for consistent removal rate and maximum duration of use.

The polishing pads are made from high-quality open-pore foam. The open pore structure and grooved surface allow heat produced during polishing to be ideally dissipated.

Greater flexibility over any body shape

Thanks to rounded edges, the polishing pads adapt to any shape or curvature of vehicle and prevent new paint irritation owing to the intelligent geometry.

Harmonious polishing results

The 145-mm and 170-mm diameters provide a drill hole for fast, convenient and perfect centring.

User friendly

Polishing pads easily removed from riptape plate due to edge bevel at the edge of the riptape.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

LAST VIEWED

Added to cart