Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Extra soft polishing sponge pad

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Diameter: 130 mm
  • Hardness degree: Extra Soft

Hardness degree

Diameter

Code

Package / Quantity

Price (AMD)

Extra Soft

130 mm

x 1

Code: 0585128130

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hardness degree Extra Soft
  • Diameter 130 mm

Extra soft polishing sponge pad with perfect ergonomic shape, made from very finely pored foam to efficiently seal paint and plastic surfaces.

LAST VIEWED

Added to cart