Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill bit HSCO DIN 338 type RN MAGMA

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Material sub-group: General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Versatility (points system): 3 of 4 points
  • Service life (points system): 4 of 4 points
  • Suitable for machine type: Drill, Cordless screwdrivers, Pedestal drilling machine
  • Quality: ZEBRA-Premium
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Angle of the tip: 130 Degree
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Max. drilling depth (D): 5xD
  • Cutting material: HSCo
  • Suitable for milling-drilling centre (points system): 3 of 4 points
  • Surface: Magma multilayer coating
  • Drilling speed (point system): 4 of 4 points
  • Material to be processed: Steel, Stainless steel, Cast iron, Titanium, Special alloy

Diameter

Length

Chip flute length

Drilling depth

Code

Package / Quantity

Price (AMD)

1 mm

34 mm

12 mm

5 mm

x 0

Code: 0626040100

Tecnical Description

  • Diameter 1 mm
  • Length 34 mm
  • Chip flute length 12 mm
  • Drilling depth 5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

1.5 mm

40 mm

18 mm

7.5 mm

x 0

Code: 0626040150

Tecnical Description

  • Diameter 1.5 mm
  • Length 40 mm
  • Chip flute length 18 mm
  • Drilling depth 7.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

2 mm

49 mm

24 mm

10 mm

x 0

Code: 0626040200

Tecnical Description

  • Diameter 2 mm
  • Length 49 mm
  • Chip flute length 24 mm
  • Drilling depth 10 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

2.5 mm

57 mm

30 mm

12.5 mm

x 0

Code: 0626040250

Tecnical Description

  • Diameter 2.5 mm
  • Length 57 mm
  • Chip flute length 30 mm
  • Drilling depth 12.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

3 mm

61 mm

33 mm

15 mm

x 0

Code: 0626040300

Tecnical Description

  • Diameter 3 mm
  • Length 61 mm
  • Chip flute length 33 mm
  • Drilling depth 15 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

3.2 mm

65 mm

36 mm

16 mm

x 0

Code: 0626040320

Tecnical Description

  • Diameter 3.2 mm
  • Length 65 mm
  • Chip flute length 36 mm
  • Drilling depth 16 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

3.3 mm

65 mm

36 mm

16.5 mm

x 0

Code: 0626040330

Tecnical Description

  • Diameter 3.3 mm
  • Length 65 mm
  • Chip flute length 36 mm
  • Drilling depth 16.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

3.5 mm

70 mm

39 mm

17.5 mm

x 0

Code: 0626040350

Tecnical Description

  • Diameter 3.5 mm
  • Length 70 mm
  • Chip flute length 39 mm
  • Drilling depth 17.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

4 mm

75 mm

43 mm

20 mm

x 0

Code: 0626040400

Tecnical Description

  • Diameter 4 mm
  • Length 75 mm
  • Chip flute length 43 mm
  • Drilling depth 20 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

4.1 mm

75 mm

43 mm

20.5 mm

x 0

Code: 0626040410

Tecnical Description

  • Diameter 4.1 mm
  • Length 75 mm
  • Chip flute length 43 mm
  • Drilling depth 20.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040420

Tecnical Description

  • Diameter 4.2 mm
  • Length 75 mm
  • Chip flute length 43 mm
  • Drilling depth 21 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040450

Tecnical Description

  • Diameter 4.5 mm
  • Length 80 mm
  • Chip flute length 47 mm
  • Drilling depth 22.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040500

Tecnical Description

  • Diameter 5 mm
  • Length 86 mm
  • Chip flute length 52 mm
  • Drilling depth 25 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040550

Tecnical Description

  • Diameter 5.5 mm
  • Length 93 mm
  • Chip flute length 57 mm
  • Drilling depth 27.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040600

Tecnical Description

  • Diameter 6 mm
  • Length 93 mm
  • Chip flute length 57 mm
  • Drilling depth 30 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040650

Tecnical Description

  • Diameter 6.5 mm
  • Length 101 mm
  • Chip flute length 63 mm
  • Drilling depth 32.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040680

Tecnical Description

  • Diameter 6.8 mm
  • Length 109 mm
  • Chip flute length 69 mm
  • Drilling depth 34 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040700

Tecnical Description

  • Diameter 7 mm
  • Length 109 mm
  • Chip flute length 69 mm
  • Drilling depth 35 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040750

Tecnical Description

  • Diameter 7.5 mm
  • Length 109 mm
  • Chip flute length 69 mm
  • Drilling depth 37.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040800

Tecnical Description

  • Diameter 8 mm
  • Length 117 mm
  • Chip flute length 75 mm
  • Drilling depth 40 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040850

Tecnical Description

  • Diameter 8.5 mm
  • Length 117 mm
  • Chip flute length 75 mm
  • Drilling depth 42.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040900

Tecnical Description

  • Diameter 9 mm
  • Length 125 mm
  • Chip flute length 81 mm
  • Drilling depth 45 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626040950

Tecnical Description

  • Diameter 9.5 mm
  • Length 125 mm
  • Chip flute length 81 mm
  • Drilling depth 47.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626041000

Tecnical Description

  • Diameter 10 mm
  • Length 133 mm
  • Chip flute length 87 mm
  • Drilling depth 50 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626041020

Tecnical Description

  • Diameter 10.2 mm
  • Length 133 mm
  • Chip flute length 87 mm
  • Drilling depth 51 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626041050

Tecnical Description

  • Diameter 10.5 mm
  • Length 133 mm
  • Chip flute length 87 mm
  • Drilling depth 52.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626041100

Tecnical Description

  • Diameter 11 mm
  • Length 142 mm
  • Chip flute length 94 mm
  • Drilling depth 55 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626041150

Tecnical Description

  • Diameter 11.5 mm
  • Length 142 mm
  • Chip flute length 94 mm
  • Drilling depth 57.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626041200

Tecnical Description

  • Diameter 12 mm
  • Length 151 mm
  • Chip flute length 101 mm
  • Drilling depth 60 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626041250

Tecnical Description

  • Diameter 12.5 mm
  • Length 151 mm
  • Chip flute length 101 mm
  • Drilling depth 62.5 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD

Code: 0626041300

Tecnical Description

  • Diameter 13 mm
  • Length 151 mm
  • Chip flute length 101 mm
  • Drilling depth 65 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Stainless steel, Cast iron, Titanium, Special alloy
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic
  • Surface Magma multilayer coating
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 5xD
Specification

Up to 9 times longer service life compared to uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800u00b0C) and up to 50% higher cutting speed compared to uncoated drill bits

Special Magma multilayer coating

Precise spot drilling without centring, even on curved surfaces

Optimised split point

Notice

See overview tables for drill bit/material assignments

LAST VIEWED

Added to cart