Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Two-hand angle grinder EWS 24-230-S

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Cable length: 4 m
  • Protection class: Protection class II/protective insulation
  • Max. idle speed: 6600 U/min(rpm)
  • Max. cutting disc diameter.: 230 mm
  • Power input: 2400 W
  • Power output: 1600 W
  • Thread type x spindle-thread diameter: M 14 mm
  • Weight of machine: 5.8 kg

Nominal voltage

Frequency

Protection class

Power input

Code

Package / Quantity

Price (AMD)

230 V/AC

50 Hz

Protection class II/protective insulation

2400 W

x 0

Code: 070244620

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Max. idle speed 6600 U/min(rpm)
  • Frequency 50 Hz
  • Nominal voltage 230 V/AC
  • Weight of machine 5.8 kg
  • Cable length 4 m
  • Power output 1600 W
  • Thread type x spindle-thread diameter M 14 mm
  • Protection class Protection class II/protective insulation
  • Power input 2400 W
  • Max. cutting disc diameter. 230 mm

Handle can be rotated in 90°increments

Optimum working position for both grinding and cutting.

Vibration damping on both handles

Less fatigue during work.

Twist-proof protective hood

  • The hood cannot become twisted during work, offering ideal protection for the user
  • Adjustable without tools, for rapid and effective work

Recoil protection

If the disc suddenly blocks, the power supply to the motor is interrupted, considerably reducing the risk of injury.

Overload indicator

To prevent motor damage, an LED comes on if the unit becomes overloaded.

Extremely slimline housing

Makes it easier to work with the angle grinder.

On/Off switch with intelligent electronics

  • Restart protection
  • Overload protection
  • Soft start

Optimised dust-protection concept

  • Double labyrinth seals for ball bearing
  • Enclosed switch
  • Cool air is sucked in at the rear ventilation slots and blown out at the gear head at the front

LAST VIEWED

Added to cart