Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Slotted flat-head screw

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

Thread type x nominal diameter

Length

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

M2,5

4 mm

5 mm

1.5 mm

x 0

Code: 00412504

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 4 mm
  • Head diameter 5 mm
  • Head height 1.5 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M2,5

20 mm

5 mm

1.5 mm

x 0

Code: 004125020

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 20 mm
  • Head diameter 5 mm
  • Head height 1.5 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M2,5

6 mm

5 mm

1.5 mm

x 0

Code: 00412506

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 6 mm
  • Head diameter 5 mm
  • Head height 1.5 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M2,5

5 mm

5 mm

1.5 mm

x 0

Code: 00412505

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 5 mm
  • Head diameter 5 mm
  • Head height 1.5 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M2,5

8 mm

5 mm

1.5 mm

x 0

Code: 00412508

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 8 mm
  • Head diameter 5 mm
  • Head height 1.5 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M3

16 mm

6 mm

1.8 mm

x 0

Code: 00413 16

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 16 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M3

14 mm

6 mm

1.8 mm

x 0

Code: 00413 14

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 14 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M3

18 mm

6 mm

1.8 mm

x 0

Code: 00413 18

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 18 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M3

32 mm

6 mm

1.8 mm

x 0

Code: 00413 32

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 32 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M3

35 mm

6 mm

1.8 mm

x 0

Code: 00413 35

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 35 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 4

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 4 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 40

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 40 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 45

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 45 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 50

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 50 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 5

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 5 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 60

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 60 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004135 10

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 10 mm
  • Head diameter 7 mm
  • Head height 2.1 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 8

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 8 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004135 20

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 20 mm
  • Head diameter 7 mm
  • Head height 2.1 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004135 12

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 12 mm
  • Head diameter 7 mm
  • Head height 2.1 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004135 6

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 6 mm
  • Head diameter 7 mm
  • Head height 2.1 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004135 5

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 5 mm
  • Head diameter 7 mm
  • Head height 2.1 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004135 8

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 8 mm
  • Head diameter 7 mm
  • Head height 2.1 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 10

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 10 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 14

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 14 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 12

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 12 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 18

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 18 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 16

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 16 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 30

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 30 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004125014

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 14 mm
  • Head diameter 5 mm
  • Head height 1.5 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 28

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 28 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 12

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 12 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 75

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 75 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 18

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 18 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 16

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 16 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 70

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 70 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 60

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 60 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 70

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 70 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 18

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 18 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 12

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 12 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 40

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 40 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 20

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 20 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 22

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 22 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 25

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 25 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 30

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 30 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 32

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 32 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 35

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 35 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 4

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 4 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 5

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 5 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 50

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 50 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 55

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 55 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 6

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread format Standard metric thread
  • Drive type Slot
  • Head type Flat head
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Length 6 mm
  • Surface Galvanised
  • Thread type Metric thread
  • Internal drive SL
  • Property class 4.8
  • Head diameter 8 mm
  • ROHS-compliant Yes
  • Product class A
  • Thread type x nominal diameter M4

Code: 00414 65

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 65 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 60

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 60 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 70

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 70 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 80

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 80 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 8

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread format Standard metric thread
  • Thread type Metric thread
  • Internal drive SL
  • Drive type Slot
  • Property class 4.8
  • Material Steel
  • Norms DIN 85
  • Length 8 mm
  • ROHS-compliant Yes
  • Head type Flat head
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Surface Galvanised
  • Thread type x nominal diameter M4
  • Product class A

Code: 00415 100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 100 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 10

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 10 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 12

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 12 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 22

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 22 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 14

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 14 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 25

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 25 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 28

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 28 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 30

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 30 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 35

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 35 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 40

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 40 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 45

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 45 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 50

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 50 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 55

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 55 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 60

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 60 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 65

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 65 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 8

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 8 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 75

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 75 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 90

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 90 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 80

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 80 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 10

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 10 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 100 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 14

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 14 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 16

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 16 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 18

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 18 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 20

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 20 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 22

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 22 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 30

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 30 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 28

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 28 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 40

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 40 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread

Code: 00416 35

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 35 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 50

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 50 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 55

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 55 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 65

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 65 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 60

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 60 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 75

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 75 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 70

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 70 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 8

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 8 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 90

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 90 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 80

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 80 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 100 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 10

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 10 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 16

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 16 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 40

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 40 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 45

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 45 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 50

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 50 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 55

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 55 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 60

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 60 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 65

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 65 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 75

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 75 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 90

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 90 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 80

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 80 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 25

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 25 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 35

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 35 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 30

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 30 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 45

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 45 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 40

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 40 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 50

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 50 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 55

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 55 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 80

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 80 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 70

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 70 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004125016

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 16 mm
  • Head diameter 5 mm
  • Head height 1.5 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004125012

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 12 mm
  • Head diameter 5 mm
  • Head height 1.5 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 6

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 6 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 6

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 6 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 18

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 18 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 004110 20

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 20 mm
  • Head diameter 20 mm
  • Head height 6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 10

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 10 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 22

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 22 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 20

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 20 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00413 30

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 30 mm
  • Head diameter 6 mm
  • Head height 1.8 mm

Code: 00413 25

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 25 mm
  • Head diameter 6 mm
  • Head height 1.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00414 45

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 45 mm
  • Head diameter 8 mm
  • Head height 2.4 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00415 20

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 20 mm
  • Head diameter 10 mm
  • Head height 3 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00416 25

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 25 mm
  • Head diameter 12 mm
  • Head height 3.6 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 20

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 20 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 12

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 12 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 25

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 25 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00418 35

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 35 mm
  • Head diameter 16 mm
  • Head height 4.8 mm
  • Norms DIN 85
  • Material Steel
  • Property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Flat head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).

LAST VIEWED

Added to cart