Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

1/2 inch tool assortment

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Number of pieces in assortment/set: 27 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 0962655103

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 27 PCS
Specification

Contents:

1/2 inch socket wrench assortment with drive tool, 23 pcs, comprising

  • Socket wrench inserts; hexagon, sizes 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 26; 27; 28; 30; 32
  • 130 mm and 250 mm extension
  • Cardan joint
  • 1/2 inch ratchet
  • Empty compartment

3 x empty compartment (168 x 58 mm)

Empty compartment (310 x 80 mm)

LAST VIEWED

Added to cart