Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Tool assortment

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Number of pieces in assortment/set: 33 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 0962655101

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 33 PCS
Specification

Contents:

1/2 inch socket spanner assortment for inner/outer TX, 17 pcs, comprising

  • Inner TX: TX 20; TX 25; TX 27; TX 30; TX 40; TX 45; TX 50; TX 55; TX 60
  • Outer TX: E 10; E 11; E 12; E 14; E 16; E 18; E 20; E 24

Pliers set, 4 pcs, compromising

  • Side cutters 160 mm
  • Combination pliers 180 mm
  • Snipe nose pliers 210 mm
  • Water pump pliers 250 mm

Screwdriver set for cars and metal, 8 pcs, comprising

  • 6 screwdrivers with one-piece hexagon blade 0.6 x 3.5; 0.8 x 4.5; 1.2 x 7.0; 1.6 x 9.0; PH1; PH2
  • 2 screwdrivers, short design PH1; PH2

3 x empty compartment (168 x 58 mm)

Empty compartment (310 x 80 mm)

LAST VIEWED

Added to cart