Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Snap-off blade

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Material: Steel

Width of knife blade

Blade length

Thickness of blade

Material

Code

Package / Quantity

Price (AMD)

18 mm

100 mm

0.5 mm

Steel

x 10

Code: 071566 053

Product information

Catalogue page as PDF 1

Tecnical Description

  • Blade length 100 mm
  • Width of knife blade 18 mm
  • Thickness of blade 0.5 mm
  • Material Steel

9 mm

80 mm

0.4 mm

Steel

x 0

Code: 071566 073

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of knife blade 9 mm
  • Blade length 80 mm
  • Thickness of blade 0.4 mm
  • Material Steel

25 mm

142 mm

0.7 mm

Steel

x 20

Code: 071566 093

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of knife blade 25 mm
  • Blade length 142 mm
  • Thickness of blade 0.7 mm
  • Material Steel

Acute blade angle and top-quality steel make the blade extremely sharp

  • Ideal for paper, film and thin materials
  • Glides through material rapidly and easily

Safe storage

Practical sliding dispenser

LAST VIEWED

Added to cart