Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Washer for cheese-head screw

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • RoHS-compliant: Yes
  • Norms: DIN 433
  • Vickers hardness, HV: 140 HV
  • Suitable for: Preferable for cylinder screws

Suitable for screw thread

Thickness

Outer diameter

Internal diameter

Code

Package / Quantity

Price (AMD)

M10

1.6 mm

18 mm

10.5 mm

x

Code: 041410

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M10
  • Thickness 1.6 mm
  • Outer diameter 18 mm
  • Internal diameter 10.5 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

M12

2 mm

20 mm

13 mm

x

Code: 041412

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M12
  • Thickness 2 mm
  • Outer diameter 20 mm
  • Internal diameter 13 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

M14

2.5 mm

24 mm

15 mm

x

Code: 041414

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M14
  • Thickness 2.5 mm
  • Outer diameter 24 mm
  • Internal diameter 15 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

M16

2.5 mm

28 mm

17 mm

x

Code: 041416

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M16
  • Thickness 2.5 mm
  • Outer diameter 28 mm
  • Internal diameter 17 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

M18

2.5 mm

30 mm

19 mm

x 500

Code: 041418

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M18
  • Thickness 2.5 mm
  • Outer diameter 30 mm
  • Internal diameter 19 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

M24

4 mm

39 mm

25 mm

x 200

Code: 041424

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M24
  • Thickness 4 mm
  • Outer diameter 39 mm
  • Internal diameter 25 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

M2

0.3 mm

4.5 mm

2.2 mm

x 5

Code: 04142

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2
  • Thickness 0.3 mm
  • Outer diameter 4.5 mm
  • Internal diameter 2.2 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

M3

0.5 mm

6 mm

3.2 mm

x

Code: 04143

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M3
  • Thickness 0.5 mm
  • Outer diameter 6 mm
  • Internal diameter 3.2 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

M36

5 mm

58 mm

37 mm

x 5

Code: 041436

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M36
  • Thickness 5 mm
  • Outer diameter 58 mm
  • Internal diameter 37 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

M4

0.5 mm

8 mm

4.3 mm

x

Code: 04144

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M4
  • Thickness 0.5 mm
  • Outer diameter 8 mm
  • Internal diameter 4.3 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

Code: 04146

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M6
  • Thickness 1.6 mm
  • Outer diameter 11 mm
  • Internal diameter 6.4 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

Code: 04145

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M5
  • Thickness 1 mm
  • Outer diameter 9 mm
  • Internal diameter 5.3 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

Code: 04148

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M8
  • Thickness 1.6 mm
  • Outer diameter 15 mm
  • Internal diameter 8.4 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

Code: 041420

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M20
  • Thickness 3 mm
  • Outer diameter 34 mm
  • Internal diameter 21 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

Code: 041430

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M30
  • Thickness 4 mm
  • Outer diameter 50 mm
  • Internal diameter 31 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

Code: 041425

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2.5
  • Thickness 0.5 mm
  • Outer diameter 5 mm
  • Internal diameter 2.7 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws

Code: 041435

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M3.5
  • Thickness 0.5 mm
  • Outer diameter 7 mm
  • Internal diameter 3.7 mm
  • Norms DIN 433
  • Material Steel
  • Vickers hardness, HV 140 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Preferable for cylinder screws
Application

Preferably for cheese-head screws

LAST VIEWED

Added to cart