Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Washer

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Material: Steel
  • Surface: Bare
  • ROHS-compliant: Yes
  • Norms: DIN 7349
  • Vickers hardness, HV: 200 HV
  • Suitable for: Screws with heavy duty clamping sleeves

Suitable for screw thread

Thickness

Outer diameter

Internal diameter

Code

Package / Quantity

Price (AMD)

M10

4 mm

25 mm

10.5 mm

x 500

Code: 04977710

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Screws with heavy duty clamping sleeves
  • Surface Bare
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Internal diameter 10.5 mm
  • Norms DIN 7349
  • Thickness 4 mm
  • Outer diameter 25 mm
  • Suitable for screw thread M10
  • ROHS-compliant Yes

M12

5 mm

30 mm

13 mm

x 100

Code: 04977712

Tecnical Description

  • Suitable for screw thread M12
  • Thickness 5 mm
  • Outer diameter 30 mm
  • Internal diameter 13 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Surface Bare
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M16

6 mm

40 mm

17 mm

x 100

Code: 04977716

Tecnical Description

  • Suitable for screw thread M16
  • Thickness 6 mm
  • Outer diameter 40 mm
  • Internal diameter 17 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Surface Bare
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M3

1 mm

9 mm

3.2 mm

x 100

Code: 0497773

Tecnical Description

  • Suitable for screw thread M3
  • Thickness 1 mm
  • Outer diameter 9 mm
  • Internal diameter 3.2 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Surface Bare
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M4

1.6 mm

12 mm

4.3 mm

x 100

Code: 0497774

Tecnical Description

  • Suitable for screw thread M4
  • Thickness 1.6 mm
  • Outer diameter 12 mm
  • Internal diameter 4.3 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Surface Bare
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M5

2 mm

15 mm

5.3 mm

x 100

Code: 0497775

Tecnical Description

  • Suitable for screw thread M5
  • Thickness 2 mm
  • Outer diameter 15 mm
  • Internal diameter 5.3 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Surface Bare
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M6

3 mm

17 mm

6.4 mm

x 1500

Code: 0497776

Product information

Catalogue page as PDF 1

Tecnical Description

  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Surface Bare
  • ROHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves
  • Outer diameter 17 mm
  • Internal diameter 6.4 mm
  • Suitable for screw thread M6
  • Thickness 3 mm

M8

4 mm

21 mm

8.4 mm

x 500

Code: 0497778

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter 21 mm
  • Internal diameter 8.4 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Surface Bare
  • Suitable for screw thread M8
  • ROHS-compliant Yes
  • Thickness 4 mm
  • Suitable for Screws with heavy duty clamping sleeves

M14

6 mm

36 mm

15 mm

x 200

Code: 04977714

Tecnical Description

  • Suitable for screw thread M14
  • Thickness 6 mm
  • Outer diameter 36 mm
  • Internal diameter 15 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Surface Bare
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M20

8 mm

44 mm

21 mm

x 100

Code: 04977720

Tecnical Description

  • Suitable for screw thread M20
  • Thickness 8 mm
  • Outer diameter 44 mm
  • Internal diameter 21 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 200 HV
  • Surface Bare
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

For screws with heavy clamping sleeves

LAST VIEWED

Added to cart