Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Washer

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • RoHS-compliant: Yes
  • Norms: DIN 7349
  • Suitable for: Screws with heavy duty clamping sleeves
  • Vickers hardness, HV: 100 HV

Suitable for screw thread

Thickness

Outer diameter

Internal diameter

Code

Package / Quantity

Price (AMD)

M18

8 mm

44 mm

19 mm

x 100

Code: 0497019

Tecnical Description

  • Suitable for screw thread M18
  • Thickness 8 mm
  • Outer diameter 44 mm
  • Internal diameter 19 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 100 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M20

8 mm

44 mm

21 mm

x 100

Code: 0497020

Tecnical Description

  • Suitable for screw thread M20
  • Thickness 8 mm
  • Outer diameter 44 mm
  • Internal diameter 21 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 100 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M30

10 mm

68 mm

31 mm

x 25

Code: 0497030

Tecnical Description

  • Suitable for screw thread M30
  • Thickness 10 mm
  • Outer diameter 68 mm
  • Internal diameter 31 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 100 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M24

10 mm

50 mm

25 mm

x 50

Code: 0497024

Tecnical Description

  • Suitable for screw thread M24
  • Thickness 10 mm
  • Outer diameter 50 mm
  • Internal diameter 25 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 100 HV
  • Surface Galvanised
  • ROHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

M22

8 mm

50 mm

23 mm

x 100

Code: 0497022

Tecnical Description

  • Suitable for Screws with heavy duty clamping sleeves
  • Suitable for screw thread M22
  • Internal diameter 23 mm
  • ROHS-compliant Yes
  • Surface Galvanised
  • Thickness 8 mm
  • Vickers hardness, HV 100 HV
  • Outer diameter 50 mm
  • Norms DIN 7349
  • Material Steel

M27

10 mm

60 mm

28 mm

x 25

Code: 0497027

Tecnical Description

  • Suitable for screw thread M27
  • Thickness 10 mm
  • Outer diameter 60 mm
  • Internal diameter 28 mm
  • Norms DIN 7349
  • Material Steel
  • Vickers hardness, HV 100 HV
  • Surface Galvanised
  • RoHS-compliant Yes
  • Suitable for Screws with heavy duty clamping sleeves

For screws with heavy clamping sleeves

LAST VIEWED

Added to cart