Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 60 Month
  • Smell/fragrance: Aromatic
  • Density: 0.88 g/cm³
  • Colour: Light brown
  • Contents: 240 ml
  • Weight of content: 232.8 g
  • Chemical basis: Polyolester oil
  • Min. flashing point: 88 °C

Contents

Weight of content

Chemical basis

Colour

Code

Package / Quantity

Price (AMD)

240 ml

232.8 g

Polyolester oil

Light brown

x 0

Code: 0892764034

Tecnical Description

  • Contents 240 ml
  • Weight of content 232.8 g
  • Chemical basis Polyolester oil
  • Colour Light brown
  • Smell/fragrance Aromatic
  • Density 0.88 g/cm³
  • Shelf life from production 60 Month
  • Min. flashing point 88 °C
  • show more ... show less ...
  • Sufficient for 32 car applications and 16 commercial vehicle applications


  • Compatible with PAG and ester oil


  • High proportion of fluorescent active agent


  • O-rings and seals are not affected
Notice

Only insert the leak detection additive into the air-conditioning system via the red fresh oil tank coupling.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

LAST VIEWED

Added to cart