Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Electric rotary hammer drill ERHD 28-MLS

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Weight: 2.9 kg
  • Cable length: 4 m

Weight

Cable length

Code

Package / Quantity

Price (AMD)

2.9 kg

4 m

x 0

Code: 5717002011

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight 2.9 kg
  • Cable length 4 m
  • Ergonomic shape and low weight for sustainable working without causingfatigue.

  • Reliable and robust with long lifetime due to high-quality components.

  • Forward/reverse rotation for dislodging jammed drill bits.

LAST VIEWED

Added to cart